Shop All Stir Bars & Rods
Sp Scienceware
SPINPLUS, STIRRING BAR, PTFE, 1-1/4
Mfr # F37144-0114
Zoro # G3928242
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating PTFE
- Size 1 1/4 in x 9/16 in
- Color White
- Material Alnico
- Shape Star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Scienceware
- MFR # F37144-0114
- Zoro # G3928242
- Country of Origin United States
- Category Stir Bars & Rods
Dimensions
Size | 1 1/4 in x 9/16 in |
Diameter - Metric | 14.3 mm |
Overall Length - Metric | 31.8 mm |
Details
Item | Stirring Bar |
Coating | PTFE |
Color | White |
Material | Alnico |
Shape | Star |
Features | The "+" Shape Creates a Deep Vortex and Provides Stable, Quiet Operation |
Standards | FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Star, Material Alnico, Product Type Stirring Bar, Diameter - Metric 14.3 mm, Overall Length - Metric 31.8 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features The In.+ In. Shape Creates a Deep Vortex and Provides Stable, Quiet Operation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- LAMOTTE SMART Reagent System, pH, Range 5-9.6 ppm (3700-01-SC)
- WHEATON Clear Ampule, 2mL, PK144 (176776)
- FINNERAN Vial Cleaned, Clear, 40mL, PK1000 (9-120-2)
- SP SCIENCEWARE STIRRING BAR, PTFE, POLYGON, 7/8X3/16 (F37120-7836)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, OCT, 1/2X1/8 (F37110-1218)
- SP SCIENCEWARE SPINPLUS, STIRRING BAR, PTFE, 1-1/2 (F37144-0112)
- SP SCIENCEWARE SPINBAR, PYREX, STIRRING BAR, RND, 1-1/2X3/8 (F37101-0112)
- SP SCIENCEWARE SPINBOX, STIRRING BAR, PTFE, ASST, PK16 (F37180-0000)
- SP SCIENCEWARE SPINBAR, RARE EARTH, OCTAGON, 2X3/8 (F37102-0238)
- LAB SAFETY SUPPLY Magnetic Retriever, 12 In, PK2 (21R584)
- Sp Scienceware Lab Utensils