Shop All Stir Bars & Rods
Sp Scienceware
SPINPLUS, STIRRING BAR, PTFE, 1-1/2
Mfr # F37144-0112
Zoro # G4711901
original price:
$19.36
19% off
new price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Plus
- Material Alnico
- Color White
- Coating PTFE
- Size 1 1/2 in x 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F37144-0112
- Zoro # G4711901
- Country of Origin United States
- Category Stir Bars & Rods
Dimensions
Size | 1 1/2 in x 5/8 in |
Overall Length - Metric | 38.1 mm |
Diameter - Metric | 15.8 mm |
Details
Shape | Plus |
Item | Stirring Bar |
Material | Alnico |
Color | White |
Coating | PTFE |
Standards | FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI |
Features | The "+" Shape Creates a Deep Vortex and Provides Stable, Quiet Operation |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Plus, Material Alnico, Product Type Stirring Bar, Diameter - Metric 15.8 mm, Overall Length - Metric 38.1 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features The In.+ In. Shape Creates a Deep Vortex and Provides Stable, Quiet Operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMD PH Test Strip, 2.0 to 9.0 pH, PK100 (EMD 1.09584.0001)
- LAB SAFETY SUPPLY Yellow Buffer Solution, pH 7.00, 20L (GR123800-L04)
- UNITED SCIENTIFIC Laboratory Scoops, Pp, Set Of 7 (81260)
- LOVIBOND DPD Free CL2 Reagent PP, 25 ml 1000 ct (530113)
- SP SCIENCEWARE STIRRING BAR, PTFE, FLEA MICRO, 12.7X3MM (F37119-0127)
- SP SCIENCEWARE STIRRING BAR, PTFE, POLYGON, 1-1/2X3/8 (F37120-0112)
- SP SCIENCEWARE SPINBAR, STIR BAR, PTFE, OCT, BLUE, 2X5/16 (F37109-0030)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, POLYGN, 3X1/2 (F37120-0003)
- SP SCIENCEWARE STIRRING BAR, PTFE, FLEA MICRO, 8X1-1/2MM (F37119-0008)
- SP SCIENCEWARE SPINBOX, STIRRING BAR, PTFE, ASST, PK16 (F37180-0000)
- SP SCIENCEWARE STIRRING BAR, PTFE, DISP, 1/2X1/8, PK100 (F37112-0012)
- Sp Scienceware Stir Bars & Rods