Shop All Stir Bars & Rods
Sp Scienceware
SPINPAK, STIRRING BAR, PTFE, 2X5/16, PK5
Mfr # F37157-0020
Zoro # G4734572
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Octagon
- Size 2 in x 5/16 in
- Coating PTFE
- Color White
- Material Alnico
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Scienceware
- MFR # F37157-0020
- Zoro # G4734572
- Country of Origin United States
- Category Stir Bars & Rods
Dimensions
Size | 2 in x 5/16 in |
Diameter - Metric | 8 mm |
Overall Length - Metric | 51 mm |
Details
Shape | Octagon |
Coating | PTFE |
Item | Stirring Bar |
Color | White |
Material | Alnico |
Standards | FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI |
Features | Pivot Ring Aids in Reducing Friction and Chattering |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 8 mm, Overall Length - Metric 51 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Pivot Ring Aids in Reducing Friction and Chattering, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Liner, Dia 3 In, Length 6 In, Plastic (405.09)
- YSI PH Electrode, 0 to 14 pH, Cylindrical Tip (TRULINE PH 26)
- LW SCIENTIFIC Hematocrit Reader Card, 19cm L (ZCP-EZRD-HEM7)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, OCT, 1/2X1/8 (F37110-1218)
- SP SCIENCEWARE SPINBAR, STIR BAR, POLYGON /RING, 50 X 8MM (F37122-0050)
- SP SCIENCEWARE STIRRING BAR, PTFE, DISP, 1/2X1/8, PK100 (F37112-0012)
- SP SCIENCEWARE STIRRING BAR, PTFE, FLEA MICRO, 8X1-1/2MM (F37119-0008)
- SP SCIENCEWARE Stir Bar, Flea, Micro Pack, PK6 (F37162-0000)
- SP SCIENCEWARE STIRRING BAR, PTFE, POLYGON, 7/8X3/16 (F37120-7836)
- DYNALON Stirring Bar, White, 5/16" x 1-1/2" Size (303275-0007G)
- Sp Scienceware Lab Utensils