Shop All Stir Bars & Rods
Sp Scienceware
SPINPAK, STIRRING BAR, PTFE, 1X5/16, PK6
Mfr # F37157-0010
Zoro # G4720091
product price: $33.35
/pk 6, $5.56/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in x 5/16 in
- Shape Octagon
- Color White
- Material Alnico
- Coating PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F37157-0010
- Zoro # G4720091
- Country of Origin United States
- Category Stir Bars & Rods
Dimensions
Size | 1 in x 5/16 in |
Overall Length - Metric | 25.4 mm |
Diameter - Metric | 8 mm |
Details
Item | Stirring Bar |
Shape | Octagon |
Color | White |
Material | Alnico |
Coating | PTFE |
Standards | FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI |
Features | Pivot Ring Aids in Reducing Friction and Chattering |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 8 mm, Overall Length - Metric 25.4 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Pivot Ring Aids in Reducing Friction and Chattering, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTOOL FUNNEL RESIN RED 12.5"" (10705)
- TRICORBRAUN 0.5 Oz Glass Boston Round, Round, Amber, 18-400 (011124)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102R)
- CORNING PYREX Crystallizing Dish, 170 x 90 mm (3140-170)
- SP SCIENCEWARE Magnetic Stirring Bars, PK6 (F37161-0000)
- SP SCIENCEWARE SPINBOX, STIRRING BAR, PTFE, ASST, PK16 (F37180-0000)
- SP SCIENCEWARE Spinbar, Stirring Bar, PTFE, Octagon (F37110-0078)
- SP SCIENCEWARE Spinbar, Stirring Bar, PTFE, Octagon (F37110-0118)
- SP SCIENCEWARE SPINPLUS, STIRRING BAR, PTFE, 1-1/2 (F37144-0112)
- SP SCIENCEWARE STIRRING BAR, PTFE, POLYGON, 7/8X3/16 (F37120-7836)
- UNITED SCIENTIFIC Stir Bars, Without Pivot Ring, (Polygon) (MSZ12)
- Sp Scienceware Lab Utensils