Shop All Stir Bars & Rods
Sp Scienceware
SPINBOX, STIRRING BAR, PTFE, ASST, PK16
Mfr # F37180-0000
Zoro # G4696011
product price: $113.99
/pk 16, $7.12/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating PTFE
- Material Alnico
- Color White
- Shape Octagon
- Features Convenient Storage Box Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F37180-0000
- Zoro # G4696011
- Country of Origin United States
- Category Stir Bars & Rods
Dimensions
Overall Length - Metric | 12.7 mm, 15.88 mm, 25.4 mm, 38.1 mm, 50.8 mm |
Details
Coating | PTFE |
Material | Alnico |
Color | White |
Shape | Octagon |
Item | Stirring Bar Kit |
Features | Convenient Storage Box Included |
Standards | FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI |
Product Type | Stirring Bar Kit |
Autoclavable | Yes |
Description
Stirring Bar Kit, Shape Octagon, Material Alnico, Product Type Stirring Bar Kit, Overall Length - Metric 12.7 mm, 15.88 mm, 25.4 mm, 38.1 mm, 50.8 mm, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Convenient Storage Box Included, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Beaker, Polypropylene, 800mL, PK100 (3644)
- BRANSON Support Stand Clamp, 4" Dia. (101-063-1110)
- DYNALON Lab Tubing Connector Kit, 55PCS (680505)
- YSI Buffer Solution, pH, 4.00, Pt, PK6 (3821)
- SP SCIENCEWARE STIRRING BAR, PTFE, POLYGON, 1-1/2X3/8 (F37120-0112)
- SP SCIENCEWARE STIRRING BAR, PTFE, OCTAGON, 2-1/2X3/8 (F37110-2128)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, POLYGN, 3X1/2 (F37120-0003)
- SP SCIENCEWARE SPINBAR, RARE EARTH, OCTAGON, 2X3/8 (F37102-0238)
- SP SCIENCEWARE SPINPLUS, STIRRING BAR, PTFE, 1-1/4 (F37144-0114)
- SP SCIENCEWARE STIRRING BAR, PTFE, FLEA MICRO, 8X3MM (F37119-0083)
- DYNALON PTFE Stir Bar, 2x1/4, PK10 (303694)
- Sp Scienceware Stir Bars & Rods