Shop All Stir Bars & Rods
Sp Scienceware
Spinbar, Stirring Bar, PTFE, Polygon
Mfr # F37120-0040
Zoro # G2999118
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating PTFE
- Material Alnico
- Shape Octagon
- Color White
- Bar Size 1-5/8 in x 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F37120-0040
- Zoro # G2999118
- Country of Origin United States
- Category Stir Bars & Rods
Dimensions
Bar Size | 1-5/8 in x 5/16 in |
Overall Length - Metric | 40 mm |
Diameter - Metric | 8 mm |
Details
Coating | PTFE |
Material | Alnico |
Shape | Octagon |
Color | White |
Item | Stirring Bar |
For Use With | Vessels |
Standards | FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI |
Features | Absence of a Pivot Ring Allows the Spinbar to Stay Close to the Bottom of the Vessel, Enabling Scraping of Solids, Optimal Coupling with Magnetic Spindrive as Entire Length of Stir Bar is Close Contact |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 8 mm, Overall Length - Metric 40 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Absence of a Pivot Ring Allows the Spinbar to Stay Close to the Bottom of the Vessel, Enabling Scraping of Solids, Optimal Coupling with Magnetic Spindrive as Entire Length of Stir Bar is Close Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCI CAS # 1310-65-2 (L0225-100G)
- LAMOTTE KIT SOIL TEST MODEL EXPANDED METAL (5934-01)
- MIDWEST FASTENER 43/64" x 7/8" x 1-1/16" #8 Cork Stoppers 20PK (64423)
- ALPET Antimicrobial Solution (SSPA130)
- SP SCIENCEWARE STIRRING BAR, PTFE, FLEA MICRO, 8X1-1/2MM (F37119-0008)
- SP SCIENCEWARE Spinbar, Stirring Bar, PTFE, Octagon (F37110-0118)
- SP SCIENCEWARE Stir Bar, Flea, Micro Pack, PK6 (F37162-0000)
- SP SCIENCEWARE SPINPAK, STIRRING BAR, TEF, 1.1/2X5/16, PK6 (F37157-0015)
- SP SCIENCEWARE SPINPLUS, STIRRING BAR, PTFE, 3/8 (F37144-0038)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, POLYGN, 1X3/8 (F37120-0038)
- ZORO SELECT Policeman, Polypropylene, PK6 (F37739-0001)
- Sp Scienceware Stir Bars & Rods