Shop All Stir Bars & Rods
Sp Scienceware
SPINBAR, STIRRING BAR, PTFE, POLYGN, 3X1/2
Mfr # F37120-0003
Zoro # G4700717
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 3 in x 1/2 in
- Coating PTFE
- Material Alnico
- Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Scienceware
- MFR # F37120-0003
- Zoro # G4700717
- Country of Origin United States
- Category Stir Bars & Rods
Dimensions
Size | 3 in x 1/2 in |
Overall Length - Metric | 76.2 mm |
Diameter - Metric | 12.7 mm |
Details
Color | White |
Coating | PTFE |
Item | Stirring Bar |
Material | Alnico |
Shape | Octagon |
For Use With | Vessels |
Standards | FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI |
Features | Absence of a Pivot Ring Allows the Spinbar to Stay Close to the Bottom of the Vessel, Enabling Scraping of Solids, Optimal Coupling with Magnetic Spindrive as Entire Length of Stir Bar is Close Contact |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 12.7 mm, Overall Length - Metric 76.2 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Absence of a Pivot Ring Allows the Spinbar to Stay Close to the Bottom of the Vessel, Enabling Scraping of Solids, Optimal Coupling with Magnetic Spindrive as Entire Length of Stir Bar is Close Contact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 19/22, 50mL (F301950)
- MEMMERT Constant Climate Chamber, 108 L, 0 to 70 (HPP110eco)
- PREMIERE Microscope, Student (MSK-01L)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J902)
- SP SCIENCEWARE SPINPAK, STIRRING BAR, PTFE, 2X5/16, PK5 (F37157-0020)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, OCT, 1/2X1/8 (F37110-1218)
- SP SCIENCEWARE SPINPLUS, STIRRING BAR, PTFE, 1-1/4 (F37144-0114)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, OCTGN, 2X3/8 (F37110-0238)
- SP SCIENCEWARE SPINBAR, STIR BAR, PTFE, EGG-SHAPED, 3X3/4 (F37130-0003)
- SP SCIENCEWARE SPINBAR, RARE EARTH, OCTAGON, 1X3/8 (F37102-0138)
- SP SCIENCEWARE SPINBAR, STIR BAR, PTFE, EGG-SHAPED, 2X3/4 (F37130-0002)
- Sp Scienceware Stir Bars & Rods