Shop All Stir Bars & Rods
Sp Scienceware
SPINBAR, STIR BAR, PTFE, OCTAGON, 1X5/16
Mfr # F37110-0001
Zoro # G4693753
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating PTFE
- Size 1 in x 5/16 in
- Material Alnico
- Shape Octagon
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F37110-0001
- Zoro # G4693753
- Country of Origin United States
- Category Stir Bars & Rods
Dimensions
Size | 1 in x 5/16 in |
Overall Length - Metric | 25.4 mm |
Diameter - Metric | 8 mm |
Details
Coating | PTFE |
Material | Alnico |
Shape | Octagon |
Color | White |
Item | Stirring Bar |
Standards | FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI |
Features | Alnico Magnet, Multi-Faceted Shape, Pivot Ring, Superior Chemical Compatibility, Uniform, Consistent, and Thorough Mixing |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 8 mm, Overall Length - Metric 25.4 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Alnico Magnet, Multi-Faceted Shape, Pivot Ring, Superior Chemical Compatibility, Uniform, Consistent, and Thorough Mixing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Pipette, 5mL, PK500 (21F236)
- DYNALON QUICK MIST DISPENSER 16 OZ, PK4 (605144)
- DIGI-SENSE Industrial Temperature Probe, Type J, 9 (90446-82)
- FLUKE Fluke TPAK ToolPak (1281997)
- SP SCIENCEWARE Spinbar, Stirring Bar, PTFE, Octagon (F37110-0118)
- SP SCIENCEWARE STIRRING BAR, PTFE, OCTAGON, 2-1/2X3/8 (F37110-2128)
- SP SCIENCEWARE STIRRING BAR, PTFE, OCTAGON, 5/8X5/16 (F37110-0058)
- SP SCIENCEWARE SPINPAK, STIRRING BAR, TEF, 1.1/2X5/16, PK6 (F37157-0015)
- SP SCIENCEWARE SPINPLUS, STIRRING BAR, PTFE, 1-1/4 (F37144-0114)
- SP SCIENCEWARE SPINPAK, STIRRING BAR, PTFE, 1X5/16, PK6 (F37157-0010)
- DYNALON Stir Rod, 10 In, PK6 (303294-0001)
- Sp Scienceware Stir Bars & Rods