Shop All Stir Bars & Rods
Sp Scienceware
SPINBAR, STIR BAR, PTFE, OCT, RED, 1X5/16
Mfr # F37109-0010
Zoro # G4638986
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating PTFE
- Color Red
- Size 1 in x 5/16 in
- Shape Octagon
- Material Alnico
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F37109-0010
- Zoro # G4638986
- Country of Origin United States
- Category Stir Bars & Rods
Dimensions
Size | 1 in x 5/16 in |
Overall Length - Metric | 25.4 mm |
Diameter - Metric | 8 mm |
Details
Coating | PTFE |
Color | Red |
Item | Stirring Bar |
Shape | Octagon |
Material | Alnico |
Features | Pivot Ring Aids in Reducing Friction and Chattering |
Standards | FDA Compliant, ISO 9001:2015, SGS Certification |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 8 mm, Overall Length - Metric 25.4 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color Red, Standards FDA Compliant, ISO 9001:2015, SGS Certification, Coating PTFE, Features Pivot Ring Aids in Reducing Friction and Chattering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Red, Wash Bottle 500mL, 6 Pack (F11646-0628)
- GLOBE SCIENTIFIC Beaker, 20mL, Disposable, Ps, PK500 (3603)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- OASIS Blue Prescription Vials, 13 Dram, 310 Per Case (13D-B)
- SP SCIENCEWARE SPINPAK, STIRRING BAR, TEF, 1.1/2X5/16, PK6 (F37157-0015)
- SP SCIENCEWARE SPINBAR, RARE EARTH, OCTAGON, 2X3/8 (F37102-0238)
- SP SCIENCEWARE Spinbar, Stirring Bar, PTFE, Octagon (F37110-0078)
- SP SCIENCEWARE SPINPAK, STIRRING BAR, PTFE, 2X5/16, PK5 (F37157-0020)
- SP SCIENCEWARE SPINBOX, STIRRING BAR, PTFE, ASST, PK16 (F37180-0000)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, OCT, 1/2X1/8 (F37110-1218)
- CHEMGLASS Stirring Bar, 2 1/2 x 3/4mm (CG-2005-16)
- Sp Scienceware Stir Bars & Rods