Shop All Stir Bars & Rods
Sp Scienceware
SPINBAR, STIR BAR, PTFE, OCT, BLUE, 1X5/16
Mfr # F37109-0012
Zoro # G4639004
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Coating PTFE
- Size 1 in x 5/16 in
- Shape Octagon
- Material Alnico
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F37109-0012
- Zoro # G4639004
- Country of Origin United States
- Category Stir Bars & Rods
Dimensions
Size | 1 in x 5/16 in |
Diameter - Metric | 8 mm |
Overall Length - Metric | 25.4 mm |
Details
Color | Blue |
Coating | PTFE |
Shape | Octagon |
Material | Alnico |
Item | Stirring Bar |
Features | Pivot Ring Aids in Reducing Friction and Chattering |
Standards | FDA Compliant, ISO 9001:2015, SGS Certification |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 8 mm, Overall Length - Metric 25.4 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color Blue, Standards FDA Compliant, ISO 9001:2015, SGS Certification, Coating PTFE, Features Pivot Ring Aids in Reducing Friction and Chattering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J895)
- LAMOTTE Water Testing Kit, Copper, 0.05 to 1.0 PPM (3619)
- ZORO SELECT Drum Thief, 100mL, 43 In L, PK25 (5530C)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 100 Capacity (181025)
- SP SCIENCEWARE SPINBAR, STIR BAR, PTFE, EGG-SHAPED, 2X3/4 (F37130-0002)
- SP SCIENCEWARE STIR BAR, TFN, FLEA MICRO, PIVOT RING, 8X3MM (F37119-1083)
- SP SCIENCEWARE Magnetic Stir Bar, Octagonal, PK6 (F37160-0000)
- SP SCIENCEWARE STIRRING BAR, PTFE, FLEA MICRO, 8X3MM (F37119-0083)
- SP SCIENCEWARE STIRRING BAR, PTFE, OCTAGON, 2-1/2X3/8 (F37110-2128)
- SP SCIENCEWARE STIRRING BAR, PTFE, POLYGON, 1-1/2X3/8 (F37120-0112)
- SP BEL-ART Spinbar Magnetic Stirring Bar Garage (F37790-0000)
- Sp Scienceware Lab Utensils