Shop All Stir Bars & Rods
Sp Scienceware
SPINBAR, RARE EARTH, OCTAGON, 2X3/8
Mfr # F37102-0238
Zoro # G4666155
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in x 3/8 in
- Material Alnico
- Color Green
- Coating PTFE
- Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F37102-0238
- Zoro # G4666155
- Country of Origin United States
- Category Stir Bars & Rods
Dimensions
Size | 2 in x 3/8 in |
Diameter - Metric | 9.5 mm |
Overall Length - Metric | 51 mm |
Details
Item | Stirring Bar |
Material | Alnico |
Color | Green |
Coating | PTFE |
Shape | Octagon |
Standards | FDA Compliant, ISO 9001:2015, SGS Certification |
Features | Stronger Coupling with the Drive Magnet Keeps the Stirring Bar Centered and Rotating Effectively |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 9.5 mm, Overall Length - Metric 51 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color Green, Standards FDA Compliant, ISO 9001:2015, SGS Certification, Coating PTFE, Features Stronger Coupling with the Drive Magnet Keeps the Stirring Bar Centered and Rotating Effectively
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOVER Tin Funnel 10 Oz (BF20)
- LAB SAFETY SUPPLY Swab, Poly, 3.5mm Flex Tip, PK100 (22CW74)
- QORPAK Bottle Safety Wide Mouth 8Oz Clear, PK24 (GLA-00946)
- CYTIVA WHATMAN Quantitative Fltr Papr, 541 G, PK100 (1541-047)
- SP SCIENCEWARE STIRRING BAR, PTFE, OCTAGON, 2-1/2X3/8 (F37110-2128)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, POLYGN, 3X1/2 (F37120-0003)
- SP SCIENCEWARE SPINPLUS, STIRRING BAR, PTFE, 1-1/2 (F37144-0112)
- SP SCIENCEWARE STIRRING BAR, PTFE, DISP, 1/2X1/8, PK100 (F37112-0012)
- SP SCIENCEWARE SPINPAK, STIRRING BAR, TEF, 1.1/2X5/16, PK6 (F37157-0015)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, OCT, 1/2X1/8 (F37110-1218)
- LAB SAFETY SUPPLY Stirring Bar, Round, 1x5/16 In, PK10 (21R574)
- Sp Scienceware Stir Bars & Rods