Shop All Stir Bars & Rods
Sp Scienceware
SPINBAR, PYREX, STIRRING BAR, RND, 1-1/2X3/8
Mfr # F37101-0112
Zoro # G4666426
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating Pyrex
- Size 1 1/2 in x 3/8 in
- Shape Cylindrical
- Material Alnico
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F37101-0112
- Zoro # G4666426
- Country of Origin United States
- Category Stir Bars & Rods
Dimensions
Size | 1 1/2 in x 3/8 in |
Diameter - Metric | 9.5 mm |
Overall Length - Metric | 38 mm |
Details
Coating | Pyrex |
Item | Stirring Bar |
Shape | Cylindrical |
Material | Alnico |
Color | Clear |
Standards | ISO 9001:2015, SGS Certification |
Features | Completely Smooth Surface Offers Zero Absorption |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Cylindrical, Material Alnico, Product Type Stirring Bar, Diameter - Metric 9.5 mm, Overall Length - Metric 38 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color Clear, Standards ISO 9001:2015, SGS Certification, Coating Pyrex, Features Completely Smooth Surface Offers Zero Absorption
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERPUR WaterPur 10-CLW CAP ONLY Replacement Cap (10-CLW CAP ONLY)
- QORPAK Bottle Cleaned, 16 oz, 89-400, PK12 (GLC-01694)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0575)
- THERMO SCIENTIFIC NALGENE Nalgene 10 Ml Automatic Self-Zeroing Acr (3640-0010)
- SP SCIENCEWARE SPINBAR, RARE EARTH, OCTAGON, 2X3/8 (F37102-0238)
- SP SCIENCEWARE SPINPAK, STIRRING BAR, PTFE, 2X5/16, PK5 (F37157-0020)
- SP SCIENCEWARE SPINPLUS, STIRRING BAR, PTFE, 1 (F37144-0100)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, OCT, 1/2X1/8 (F37110-1218)
- SP SCIENCEWARE SPINPAK, STIRRING BAR, TEF, 1.1/2X5/16, PK6 (F37157-0015)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, OCTGN, 2X3/8 (F37110-0238)
- ZORO SELECT Policeman, Polypropylene, PK6 (F37739-0001)
- Sp Scienceware Stir Bars & Rods