Sp Scienceware

Spatula, 6 In L, 3 In L Handle, PK12


product price: $22.59
/pk 12, $1.88/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Length 9 in, 22.9 cm
  • Color White
  • Type V-shape Spatula
  • Material Polypropylene
  • Capacity 15 cc
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 9 in, 22.9 cm
Handle Length 76 mm, 3 in
Overall Length - Imperial 9 in
Handle Length - Imperial 3 in
Blade Length - Imperial 6 in

Details

Item V-Shaped Spatula
Color White
Type V-shape Spatula
Material Polypropylene
Capacity 15 cc
Standards FDA Grade Material
Product Type V-Shaped Spatula
Capacity - Imperial 0.51 fl oz
Autoclavable Yes
Sterile/Non-Sterile Non-Sterile
Capacity - Metric 15 mL

Description

V-Shaped Spatula, Capacity - Imperial 0.51 fl oz, Handle Diameter - Imperial Not Applicable, Handle Length - Imperial 3 in, Overall Length - Imperial 9 in, Blade Length - Imperial 6 in, Product Type V-Shaped Spatula, Material Polypropylene, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Standards FDA Grade Material, Capacity - Metric 15 mL, Sterilization Method Not Applicable, Features Not Applicable, Material Grade Not Applicable, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.