Shop All Lab Adapters & Joints
Sp Scienceware
Sinker for Tubing
Mfr # F32903-0102
Zoro # G8075444
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Sinker Tubing
- Special Features Solvent Resistant and Autoclavable
- Outside Dia. 7/32"
- Color White
- Material of Construction PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F32903-0102
- Zoro # G8075444
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Outside Dia. | 7/32" |
Details
Item | Sinker for Tubing |
Type | Sinker Tubing |
Special Features | Solvent Resistant and Autoclavable |
Color | White |
Material of Construction | PTFE |
Features | Hose Barb Ends for Simple Tubing Connection, Ideal for Use with Pumps and Dispensers, Sold as Set of Two Sizes or Individually |
Product Type | Sinker Tubing |
Material | PTFE |
Autoclavable | Yes |
Description
Sinker for Tubing, USP Specification Not Applicable, Product Type Sinker Tubing, Type Sinker Tubing, Material PTFE, Color White, Autoclavable Yes, Features Hose Barb Ends for Simple Tubing Connection, Ideal for Use with Pumps and Dispensers, Sold as Set of Two Sizes or Individually, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC pH Probe with ATC Replacement (850059P)
- AMSCOPE 64-LED Microscope LED Ring Light with Adapter (LED-64-ZK)
- UNITED SCIENTIFIC Push Pull Scale, 1000G / 10N, Brown, Gra (PS1000)
- ZING Zing SP462 Acid-Resistant Spray Applicator (SP462)
- SP SCIENCEWARE Drying Tube, 4 in. x 3/4 in. Dia., PK12 (F19960-0000)
- SP SCIENCEWARE Fittings for Drying Tubes, PK12 (F19965-0000)
- SYNTHWARE ADAPTER, VACUUM, 1:5 TEFLON STOPCOCK, 14/10 (A381410)
- CHEMGLASS Adapter, Hose Connector, 24/40 (CG-1046-01)
- DYNALON Clamp, PP, White, PK6 (670725)
- ORBIT Transition Adapter 3/4 in. 200 psi (57187)
- SYNTHWARE ADAPTER, FLOW CONTROL, METERING STOPCOCK 90°, 19/22. (A721922)
- Sp Scienceware Lab Adapters & Joints