Shop All Bottles & Jars
Sp Scienceware
Screw Cap Jar, 118mL, PP, PK12
Mfr # H17910-0000
Zoro # G4657125
product price: $24.45
/pk 12, $2.04/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 118mL
- Height 66.5mm
- Autoclavable Yes
- Standards FDA
- Special Features Excellent for Storage of Liquid or Dry Stock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # H17910-0000
- Zoro # G4657125
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 66.5mm |
Labware Height - Metric | 66.5 mm |
Labware Height - English | 2.62 in |
Diameter | 2 in, 2.28 in |
Screw Closure Size | 58 mm |
Overall Height - Metric | 66.5 mm |
Body Diameter - Metric | 58 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 118 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 58 mm, Body Material Polypropylene, Overall Height - Metric 66.5 mm, Pre-Cleaned None, Screw Closure Size 58 mm, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Clarity Opaque
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Pro-Wipe 750 Non-Woven PP/Cellulose Cleanroom Wipes, 400 sheets/pack, (PW750.0404.20)
- QORPAK Bottle, 16 oz, PK48 (GLA-00848)
- HONEYWELL NORTH Miller® Relief Step Safety Device, 9099X/12 (9099X/12-H5)
- CHEMGLASS Funnel, Funnel (CG-1720-10)
- SP SCIENCEWARE Tank, Rectangular, w/Lid and Faucet (H34093-0000)
- SP SCIENCEWARE Translucent 500mL Wash Bottle, 6 Pack (F11646-0621)
- SP SCIENCEWARE White, Wash Bottle 16 oz., 4 Pack (F11816-0015)
- SP SCIENCEWARE Clear, Wash Bottle 500 mL, 3 Pack (F11642-0622)
- SP SCIENCEWARE Bottle, Dispensing, 60mL, PK12 (F11637-0002)
- SP SCIENCEWARE Bottle, Narrow, 16 Oz, HDPE, PK12 (F10620-0007)
- WHEATON Safety Coated Bottle, 32 oz, PK12 (220946)
- Sp Scienceware Bottles & Jars