Shop All Hand & Bowl Scoops
Sp Scienceware
SCRAPER POLYSTYRENE BEL-ART
Mfr # H36819-0000
Zoro # G4767332
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9 1/8 in, 23.2 cm
- Color White
- Type Chisel-Type Rigid Scraper
- Meets/Exceeds FDA Grade Materials: Safe for Food, Drug and Cosmetic Contact
- Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # H36819-0000
- Zoro # G4767332
- Country of Origin Germany
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 9 1/8 in, 23.2 cm |
Details
Item | Chisel-edge Scraper |
Color | White |
Type | Chisel-Type Rigid Scraper |
Meets/Exceeds | FDA Grade Materials: Safe for Food, Drug and Cosmetic Contact |
Material | Polystyrene |
Features | Sharp, tapered edge with slight curve, Side edges are rounded |
Description
Chisel-edge Scraper, Material Polystyrene, Color White, Features Sharp, tapered edge with slight curve, Side edges are rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- WESTWARD 3/8 in Drive, 7/8" Hex SAE Socket, 6 Points (53YT46)
- ZORO SELECT Magnetic Sweeper, 80 lb, 16-1/2 In.W (MFSM12)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 27/64 (C23853)
- SP SCIENCEWARE Spatula, 6 In L, 3 In L Handle, PK12 (F37840-0000)
- SP SCIENCEWARE Sampler Spoon Assortment, Poly, PK12 (F36727-0000)
- SP SCIENCEWARE Scoop, Poly, 250 ml, Bel-Art, PK12 (F36753-0000)
- SP SCIENCEWARE Scoop, 125mL, PK100 (H36924-0000)
- SP SCIENCEWARE Spatula, Sterile, Polystyrene, PK100 (H36930-0000)
- JACKS IMPORTS Super Scoop 3 Qt. BLACK (10086-BK)
- ZORO SELECT Scoop, Polypropylene, PK12 (F36747-0000)
- Sp Scienceware Hand & Bowl Scoops