Shop All Hand & Bowl Scoops
Sp Scienceware
Scoop, 125mL, PK100
Mfr # H36924-0000
Zoro # G7810381
product price: $339.99
/pk 100, $3.40/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 1/16 in, 22.1 cm
- Color White with Clear Lid
- Material Sterile Polystyrene
- Type Sterile Scoop Sampling System
- Capacity 125 mL/4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # H36924-0000
- Zoro # G7810381
- UPC # 024140080036
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 8 1/16 in, 22.1 cm |
Bowl Size | 9.4 cm x 5.1 cm x 3.3 cm/3 11/16 in x 2 in x 1 5/16 in |
Handle Length | 127 mm, 5 in |
Overall Width | 2 in, 5.1 cm |
Details
Item | Sterile Sampling Scoop System |
Color | White with Clear Lid |
Material | Sterile Polystyrene |
Type | Sterile Scoop Sampling System |
Capacity | 125 mL/4 oz |
Meets/Exceeds | FDA Grade Materials |
Features | Convenient snap-on lid, Longer handle, Remain upright when placed on flat surface, Can be used as weighing boats |
Description
Sterile Sampling Scoop System, Material Sterile Polystyrene, Color White with Clear Lid, Features Convenient snap-on lid, Longer handle, Remain upright when placed on flat surface, Can be used as weighing boats, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERNAIL HT750 19-Gauge 15/32 Inch Crown Heavy Duty Hammer Tacker Stapler (Uses 7500 Series Staples) (HT750)
- STILETTO 14 oz Titanium Milled Face Hammer w/18" Hybrid Fiberglass Handle (TI14MC-F)
- MELIN TOOL CO End Mill, Hss, GP, Square, 1-1/2" x 1-1/2, Number of Flutes: 6 (C-2448-A)
- OSG Carbide End Mill, 404, 7/32 D, 5/8 Cut L (404-2188)
- SP SCIENCEWARE Spatula, 6 In L, 3 In L Handle, PK12 (F37840-0000)
- SP SCIENCEWARE Sampler Spoon Assortment, Poly, PK12 (F36727-0000)
- SP SCIENCEWARE Scoop, Poly, 250 ml, Bel-Art, PK12 (F36753-0000)
- SP SCIENCEWARE Spatula, Sterile, Polystyrene, PK100 (H36930-0000)
- VIKAN Large Hand Scoop, White, 13" L, 8-1/4" W (56825)
- ZORO SELECT Scoop, HDPE, 100mL (108085-100)
- REMCO Paddle Scraper w/o Holes, 13Wx52L, MD Red (6777MD4)
- Sp Scienceware Specialty Safety Tools