Shop All Hand & Bowl Scoops
Sp Scienceware
Sampler Spoon Assortment, Poly, PK12
Mfr # F36727-0000
Zoro # G4037153
product price: $21.89
/pk 12, $1.82/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Non-Sterile Polypropylene
- Type Assortment Pack: Sampling Spoons
- Capacity 1.25 mL/1/4 tsp, 14.79 mL/3 tsp, 2.46 mL /1/2 tsp, 4.93mL /1 tsp.
- Features Long handle minimizes potential contact with sampled materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F36727-0000
- Zoro # G4037153
- Country of Origin United States
- Category Hand & Bowl Scoops
Details
Item | Sampling Spoon Assortment |
Color | White |
Material | Non-Sterile Polypropylene |
Type | Assortment Pack: Sampling Spoons |
Capacity | 1.25 mL/1/4 tsp, 14.79 mL/3 tsp, 2.46 mL /1/2 tsp, 4.93mL /1 tsp. |
Features | Long handle minimizes potential contact with sampled materials |
Description
Sampling Spoon Assortment, Material Non-Sterile Polypropylene, Color White, Features Long handle minimizes potential contact with sampled materials, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Gage Pn Set, ZZ, Minus, .011"-.75", 740 pcs. (101201400)
- DURSTON MANUFACTURING 11 Mm Extra Deep Metric Socket 1/4 (EDM411)
- WARWOOD TOOL 3 lb Double Face Sledge, 16 Fiberglass Handle (13435)
- KODIAK CUTTING TOOLS .034 HSS Chucking Reamer Straight Flute Straight Shank (5472643)
- SP SCIENCEWARE Spatula, 6 In L, 3 In L Handle, PK12 (F37840-0000)
- SP SCIENCEWARE Scoop, Poly, 250 ml, Bel-Art, PK12 (F36753-0000)
- SP SCIENCEWARE Spatula, Sterile, Polystyrene, PK100 (H36930-0000)
- SP SCIENCEWARE Scoop, 125mL, PK100 (H36924-0000)
- REMCO Hand Scraper, Metal Detect, Gray, 4-7/16 In (6962MD5)
- REMCO Hand Scraper, Metal Detect, Blue, 3Wx8L (6961MD3)
- REMCO Paddle Scraper, Nylon, White (70115)
- Sp Scienceware Specialty Safety Tools