Shop All Lab Equipment Parts
Sp Scienceware
Safety Shield, 36 In H
Mfr # H24964-0000
Zoro # G8230031
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Base: Blue
- Material Base: Steel; Barrier: Polycarbonate
- Visor Height 36"
- Standards ANSI Z87.1
- Visor Thickness 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Scienceware
- MFR # H24964-0000
- Zoro # G8230031
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Visor Height | 36" |
Length | 19-1/2" |
Visor Width | 19 1/2 in |
Overall Length | 19 1/2 in |
Overall Width | 19 1/2 in |
Overall Height | 6.5 in |
Details
Color | Base: Blue |
Material | Base: Steel; Barrier: Polycarbonate |
Standards | ANSI Z87.1 |
Visor Thickness | 3/16" |
Features | Impact Resistance and Optical Clarity, Three-Sided Construction protects from Flying Debris |
Item | Safety Shield |
Frame Color | Blue |
Visor Color | Transparent |
Visor Material | Polycarbonate |
Frame Material | Epoxy Coated Steel |
Type | Clear |
Description
Safety Shield, Frame Color Blue, Visor Color Transparent, Frame Material Epoxy Coated Steel, Visor Material Polycarbonate, Visor Height 36 In., Visor Width 19-1/2 In., Visor Thickness 3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD Glass Bottle, for all MegaPure Glass Stil (413934)
- DIGI-SENSE Traceable Analog Wall Clock with Calibra (94460-50)
- AMSCOPE 150W Fiber Optic Dual Gooseneck Illuminator for Microscopes (HL250-BY)
- QORPAK Bottle Cleaned, 16 oz, 63-400, PK24 (GLC-01803)
- SP SCIENCEWARE Safety Shield, 30 In H (H24962-0000)
- SYNTHWARE COLUMN, DISTILLING, VIGREUX, 19/22, 130mm (C109130)
- BVA HYDRAULICS Foot Pump 2 Speed S/A 34 Cu In Aluminum (P570FP)
- A2Z SCILAB Micro Fine Point Dissecting Needle Explorer #90 Right Angled 5.5" (A2Z-ZR215)
- DIGI-SENSE Traceable Robo Thermom w/Calibration, +/ (90205-25)
- UNITED SCIENTIFIC Tuning Fork, Boxed Set Of 13,100 Hz To (TFBOX13)
- MASTER LOCK SentrySafe Digital Medium Programmable Security Safe, Digital Locking (X055ENGBLKHRO)
- Sp Scienceware Lab Equipment Parts