Shop All Lab Equipment Parts
Sp Scienceware
Safety Shield, 30 In H
Mfr # H24962-0000
Zoro # G8229392
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Height 30"
- Standards ANSI Z87.1
- Visor Thickness 3/16"
- Features Impact Resistance and Optical Clarity, Three-Sided Construction protects from Flying Debris
- Visor Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Scienceware
- MFR # H24962-0000
- Zoro # G8229392
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Visor Height | 30" |
Visor Width | 19 1/2 in |
Length | 19-1/2" |
Overall Length | 19 1/2 in |
Overall Width | 6 1/2 in |
Overall Height | 30 in |
Details
Standards | ANSI Z87.1 |
Visor Thickness | 3/16" |
Features | Impact Resistance and Optical Clarity, Three-Sided Construction protects from Flying Debris |
Visor Color | Transparent |
Frame Material | Epoxy Coated Steel |
Item | Safety Shield |
Visor Material | Polycarbonate |
Frame Color | Blue |
Material | Base: Steel; Barrier: Polycarbonate |
Color | Base: Blue |
Type | Clear |
Description
Safety Shield, Frame Color Blue, Visor Color Transparent, Frame Material Epoxy Coated Steel, Visor Material Polycarbonate, Visor Height 30 In., Visor Width 19-1/2 In., Visor Thickness 3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Sodium Perchlorate, ACS Grade, 100 G (S78000-100.0)
- SYNTHWARE CONDENSER, LIEBIG, 24/40, 400mm (C204400)
- ZORO SELECT Tongs, Beaker, 50 to 150mL, 9-1/2 in. L (H-23422)
- GLOBE SCIENTIFIC Capillary Tube, Sodium Heparin, PK1000 (51613)
- SP SCIENCEWARE Safety Shield, 36 In H (H24964-0000)
- UNITED SCIENTIFIC Human Skeleton Model, 85Cm (HSKL85)
- DIGI-SENSE Traceable Fridge/Freezer Digital Thermom (94460-71)
- DIGI-SENSE Traceable Pressure/Vacuum Gauge with Cal (98766-89)
- UNITED SCIENTIFIC Demo Diffraction Grating, 20Mm X 10Mm, G (DFG003)
- SIMPORT SCIENTIFIC Cassette Storage Drawer, 2/PK (247820)
- DIGI-SENSE Traceable 99min/59s Digital Timer with C (98766-78)
- Sp Scienceware Lab Equipment Parts