Shop All Lab Equipment Parts
Sp Scienceware
Safety Shield, 15 In H
Mfr # F24966-0001
Zoro # G7989116
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Height 15"
- Includes Includes a 24" Reticulating Arm
- Visor Thickness 1/8"
- Features All Shields move Side-to-Side as well as Up and Down; Articulating Arm
- For Use With Mfr. No. F24966-0005, F24966-0006, F24966-0007, For Island Benches with 96.5cm (38") Articulating Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F24966-0001
- Zoro # G7989116
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Visor Height | 15" |
Visor Width | 12 in |
Length | 15" |
Overall Height | 15 in |
Overall Width | 12 in |
Overall Length | 12 in |
Details
Includes | Includes a 24" Reticulating Arm |
Visor Thickness | 1/8" |
Features | All Shields move Side-to-Side as well as Up and Down; Articulating Arm |
For Use With | Mfr. No. F24966-0005, F24966-0006, F24966-0007, For Island Benches with 96.5cm (38") Articulating Arm |
Visor Color | Transparent |
Item | Splash Shield |
Visor Material | Clear Acrylic |
Material | Plexiglas |
Type | Clear |
Description
Splash ShieldVisor Color TransparentVisor Material Plexiglas, Visor Height 15 In., Visor Width 12 In., Visor Thickness 1/8 In., For Use With Mfr. No. F24966-0005, F24966-0006, F24966-0007, F24966-0008Includes Includes a 24 In. Reticulating Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Detectable Scoop, 250mL, Plastic, Blue, PK5 (515-S089-S048-P01)
- YSI Dissolved Oxygen Meter, with Probe (ODO200CC-01)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 9.0cm, PK100 (1002-090)
- AMSCOPE 150W Fiber Optical Microscope Illuminator Light Box (HL250-A)
- SP SCIENCEWARE Safety Shield, 30 In H (H24962-0000)
- SP SCIENCEWARE Safety Shield, 36 In H (H24964-0000)
- DIGI-SENSE Coiled Extension Cable, Type J, Male to (93785-00)
- FTR ENTERPRISES Acrylic Dispensing Bin, Medium (246717)
- DEVILBISS AUTOMOTIVE REFINISHING DAD-1 DESSICANT REFILL 10LBS (DV190831)
- PERFECT POD Scoop/Funnel K Cup Blk (A03020)
- HEATHROW SCIENTIFIC HDPE Coated Wire Centrifuge Bottle Rack (HS23224)
- Sp Scienceware Lab Equipment Parts