Shop All Biohazard Bags
Sp Scienceware
Safe Bag Clips, 1/2 In. W, PK100
Mfr # F13190-0100
Zoro # G4657283
product price: $17.39
/pk 100, $0.17/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Width 1/2 in
- Material polypropylene
- For Use With Bench-Top Sized Bags or Bag Sizes From 12 x 24 in to 19 x 23 in
- Accessory Type Autoclavable Safe Bag Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F13190-0100
- Zoro # G4657283
- Country of Origin United States
- Category Biohazard Bags
Dimensions
Width | 1/2 in |
Details
Item | Autoclavable Safe Bag Clip |
Color | Orange |
Material | polypropylene |
For Use With | Bench-Top Sized Bags or Bag Sizes From 12 x 24 in to 19 x 23 in |
Accessory Type | Autoclavable Safe Bag Clip |
Description
Autoclavable Safe Bag Clip, For Use With Bench-Top Sized Bags or Bag Sizes From 12 x 24 in to 19 x 23 in, Width 1/2 in, Color Orange, Material Polypropylene, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAD 13 gal Trash Bags, 24 in x 28 in, Heavy-Duty, .9 Mil, White, 204 PK (CLO 70320)
- SANITAIRE Base Assembly (5574212)
- BIO CONQUEROR 105 Liquid, Enzymatic Concentrate, Lmn, PK12 (105Q)
- TOUGH GUY Mop and Broom Rack, Silver, StainlessSteel (1ECL5)
- SP SCIENCEWARE Autoclave Deodorizer, 1-1/4 In. W, PK100 (H13198-0000)
- SP SCIENCEWARE Biohazard Bag Holder, 18-1/2 In. H (F13192-0001)
- SP SCIENCEWARE Autoclav. Biohazard Bag, 14gal, Red, PK200 (F13164-2535)
- SP SCIENCEWARE Poxygrid, Bag Holder (H13188-0000)
- SP SCIENCEWARE Biohazard Bag Holder, 8 In. H (H13193-1000)
- SP SCIENCEWARE Ties, Twist (H13190-0000)
- TOUGH GUY Hospital Islation Bag, 33gal, Yellow, PK100 (31DK96)
- Sp Scienceware Biohazard Bags