Shop All Test Tube Racks & Holders
Sp Scienceware
RACK TEST TUBE EPOXY COATED 22-25M
Mfr # F18772-0000
Zoro # G4658491
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3 1/4 in
- Width 5 1/16 in
- Color Green
- For Use With Test Tubes
- Material Epoxy Coated Steel Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F18772-0000
- Zoro # G4658491
- Country of Origin United States
- Category Test Tube Racks & Holders
Dimensions
Height | 3 1/4 in |
Width | 5 1/16 in |
Overall Width | 5-1/16" |
Overall Height | 3-1/4" |
Overall Length | 11-9/16" |
Tube Size | 40: 22 to 25mm |
Details
Item | Test Tube Rack |
Color | Green |
For Use With | Test Tubes |
Material | Epoxy Coated Steel Wire |
Number of Compartments | 40 |
Format | 4x10 |
Description
Item Test Tube Rack, Number of Compartments 40, Material Epoxy Coated Steel Wire, Green, Height 3 1/4 in, Width 5 1/16 in, Format 4x10, For Use With Test Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVENTRY Swab2 3/8 in Hand L, 3/32 in Dia, PK500 (41050)
- ZORO SELECT Crucible Tongs, Serrated 9 In (CTOS09)
- CELLTREAT CELLTREAT® PVDF Syringe Filter, 0.45µm, 30mm, Sterile, 30/Case (229745)
- HUMBOLDT Motorized Sieve Shaker (5DPL6)
- SP SCIENCEWARE TUBE RACK RADIOIMMUNOASSAY RIA (F18870-0000)
- SP SCIENCEWARE LABORATORY RACK TUBE 1/2SIZE 2 7/16X3 (F18788-1601)
- SP SCIENCEWARE Test Tube Rack, Poxygrid(R) Half-Size (F18788-2000)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 15-16M (F18757-0000)
- SP SCIENCEWARE Test Tube Rack, No-Wire, 25mm, White (F18745-0003)
- SP SCIENCEWARE 50 ml Single Tube Holder. non-grip, PK5 (F18795-0000)
- HEATHROW SCIENTIFIC HDPE Coated Wire Tube Rack 8-Place for 5 (HS232461)
- Sp Scienceware Test Tube Racks & Holders