Shop All Test Tube Racks & Holders
Sp Scienceware
RACK TEST TUBE EPOXY COATED 18-20M
Mfr # F18762-0000
Zoro # G4661361
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 1/4 in
- Autoclavable No
- Width 4 1/4 in
- For Use With Test Tubes
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F18762-0000
- Zoro # G4661361
- Country of Origin United States
- Category Test Tube Racks & Holders
Dimensions
Height | 3 1/4 in |
Width | 4 1/4 in |
Overall Length | 9-9/16" |
Overall Width | 4 1/4 in |
Overall Height | 3-1/4" |
Tube Size | 16 to 20 mm |
Overall Depth | 9 5/8 in |
Details
Item | Tube Rack |
Autoclavable | No |
For Use With | Test Tubes |
Color | Green |
Material | Steel |
Format | 4x10 |
Product Type | Test Tube Rack |
Total Holding Capacity | (40) Places |
Description
Item Tube Rack, Number of Compartments Not Applicable, Autoclavable No, Material Steel, Green, Height 3 1/4 in, Width 4 1/4 in, Format 4x10, For Use With Test Tubes, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE BURET SELF-ZEROING GLASS 25 ML (H37918-0111)
- OHAUS Electrode, pH, Glass, 5mm (STMICRO5)
- UNITED SCIENTIFIC Carboy W/Stopcock, Pp, 20-Liter (34052)
- BEL-ART Clavies Biohazard Bag Holder Cover for F13192-0002 And F13192-0003 (F13192-0102)
- SP SCIENCEWARE Wire Rack Holds 8 50ml tubes (F18794-0000)
- SP SCIENCEWARE Test Tube Rack, Poxygrid(R) Half-Size (F18788-2000)
- SP SCIENCEWARE LABORATORY RACK TUBE 1/2SIZE 2 7/16X3 (F18788-1601)
- SP SCIENCEWARE 50 ml Single Tube Holder. non-grip, PK5 (F18795-0000)
- SP SCIENCEWARE Wire Rack Holds 16 50ml Tubes (F18794-0001)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 22-25M (F18772-0000)
- SCIENTIFIC SPECIALTIES Flipper Micro-Tube Racks, 96 Capacity, Green, 5/PK (145911)
- Sp Scienceware Test Tube Racks & Holders