Shop All Test Tube Racks & Holders
Sp Scienceware
RACK TEST TUBE EPOXY COATED 15-16M
Mfr # F18759-0003
Zoro # G4652934
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Color Orange
- Material Steel
- Number of Compartments 108
- Overall Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F18759-0003
- Zoro # G4652934
- Country of Origin United States
- Category Test Tube Racks & Holders
Dimensions
Overall Height | 2 1/2 in |
Tube Size | 13 to 16 mm |
Compartment Width | 5/8 in |
Compartment Length | 5/8 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
Color | Orange |
Material | Steel |
Number of Compartments | 108 |
Product Type | Test Tube Rack |
Total Holding Capacity | (108) Places |
Compatible Product Type | Test Tubes |
Description
Item Tube Rack, Number of Compartments 108, Autoclavable Yes, Material Steel, Orange, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 5MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU503)
- PERMATEX Self Fusing Silicone Tape 10 ft. (82112)
- DYNALON PTFE Dipper, 100 mL (307024-0100)
- UNITED SCIENTIFIC Measuring Cylinder, Hex Base, PP, PK2 (80038)
- SP SCIENCEWARE TUBE RACK RADIOIMMUNOASSAY RIA (F18870-0000)
- SP SCIENCEWARE Wire Rack Holds 16 50ml Tubes (F18794-0001)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 15-16M (F18757-0000)
- SP SCIENCEWARE Test Tube Rack, Poxygrid(R) Half-Size (F18788-2000)
- SP SCIENCEWARE Test Tube Rack, Stackable, 40 Places (F18860-1620)
- SP SCIENCEWARE Conical Tube Rack, 500ML (F19856-0500)
- GLOBE SCIENTIFIC Tube Rack, 25mm, Full Size, Green (456740G)
- Sp Scienceware Test Tube Racks & Holders