Shop All Test Tube Racks & Holders
Sp Scienceware
RACK TEST TUBE EPOXY COATED 15-16M
Mfr # F18759-0000
Zoro # G4700342
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Color Green
- Material Steel
- Number of Compartments 108
- Tube Size 13 to 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F18759-0000
- Zoro # G4700342
- Country of Origin United States
- Category Test Tube Racks & Holders
Dimensions
Tube Size | 13 to 16 mm |
Compartment Length | 5/8 in |
Compartment Width | 5/8 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
Color | Green |
Material | Steel |
Number of Compartments | 108 |
Product Type | Test Tube Rack |
Total Holding Capacity | (108) Places |
Compatible Product Type | Test Tubes |
Description
Item Tube Rack, Number of Compartments 108, Autoclavable Yes, Material Steel, Green, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX 9 Depression Glass Spot Plates (7220-85)
- COLE PARMER Extra Cap with Barb Fittings for M-Vac Jr Bottle (248983)
- WYPO WYPO 326-SP-400-1 Wy Sp-400-1 Flat Holder (326-SP-400-1)
- SANI-LAV Stainless steel one gallon bottle holder (562)
- SP SCIENCEWARE 50 ml Single Tube Holder. non-grip, PK5 (F18795-0000)
- SP SCIENCEWARE LABORATORY RACK TUBE 1/2SIZE 2 7/16X3 (F18788-1601)
- SP SCIENCEWARE LABORATORY RACK TUBE 1/2SIZE 2 7/16X4 (F18788-2001)
- SP SCIENCEWARE Tube Holder, 15ML and 50ML, PK4 (F18796-0000)
- SP SCIENCEWARE Wire Rack Holds 16 50ml Tubes (F18794-0001)
- SP SCIENCEWARE Conical Tube Rack (F18794-0002)
- JAECE Test Tube Rack, Foam, 44 Compartmnts, PK10 (O-200)
- Sp Scienceware Test Tube Racks & Holders