Shop All Test Tube Racks & Holders
Sp Scienceware
RACK TEST TUBE EPOXY COATED 15-16
Mfr # F18759-0001
Zoro # G4666891
product price: $47.25
/ea
$47.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/2 in
- Autoclavable Yes
- Width 7 7/16 in
- Color Blue
- For Use With Test Tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F18759-0001
- Zoro # G4666891
- Country of Origin United States
- Category Test Tube Racks & Holders
Dimensions
Height | 2 1/2 in |
Width | 7 7/16 in |
Overall Height | 3 1/2 in |
Tube Size | 13 to 16 mm |
Overall Width | 7 1/2 in |
Overall Depth | 9 1/2 in |
Overall Length | 9.5" |
Compartment Length | 5/8 in |
Compartment Width | 5/8 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
Color | Blue |
For Use With | Test Tubes |
Material | Steel |
Number of Compartments | 108 |
Format | 9x12 |
Product Type | Test Tube Rack |
Total Holding Capacity | (108) Places |
Compatible Product Type | Test Tubes |
Description
Item Tube Rack, Number of Compartments 108, Autoclavable Yes, Material Steel, Blue, Height 2 1/2 in, Width 7 7/16 in, Format 9x12, For Use With Test Tubes, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Teflon Cloth for 8" Sealer (248103)
- ZORO SELECT Stopper, 25mm, Black, PK18 (RST6-H)
- IKA WORKS Lab Disc Ikamag Magnetic Stirrer, White, (3907500)
- HEATHROW SCIENTIFIC Parafilm M, Purple, 2 x 250 Roll (164992P)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 18-20M (F18762-0000)
- SP SCIENCEWARE Tube Holder, 15ML and 50ML, PK4 (F18796-0000)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 22-25M (F18772-0000)
- SP SCIENCEWARE 50 ml Single Tube Holder. non-grip, PK5 (F18795-0000)
- SP SCIENCEWARE Test Tube Rack, No-Wire, 25mm, Red (F18746-0003)
- SP SCIENCEWARE Test Tube Rack, No-Wire, 13mm, Blue (F18747-0000)
- GLOBE SCIENTIFIC Tube Rack, 25mm, Full Size, Blue (456740B)
- Sp Scienceware Test Tube Racks & Holders