Shop All Test Tube Racks & Holders
Sp Scienceware
RACK TEST TUBE EPOXY COATED 15-16
Mfr # F18757-0001
Zoro # G4699353
original price:
$44.00
14% off
new price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/2 in
- Autoclavable Yes
- Width 5 1/8 in
- For Use With Test Tubes
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F18757-0001
- Zoro # G4699353
- Country of Origin United States
- Category Test Tube Racks & Holders
Dimensions
Height | 2 1/2 in |
Width | 5 1/8 in |
Overall Length | 9.5" |
Overall Width | 5 1/8 in |
Overall Height | 2 1/2 in |
Tube Size | 13 to 16 mm |
Overall Depth | 9 1/2 in |
Compartment Length | 5/8 in |
Compartment Width | 5/8 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
For Use With | Test Tubes |
Color | Blue |
Material | Steel |
Number of Compartments | 72 |
Format | 6x12 |
Product Type | Test Tube Rack |
Compatible Product Type | Test Tubes |
Total Holding Capacity | (72) Places |
Description
Item Tube Rack, Number of Compartments 72, Autoclavable Yes, Material Steel, Blue, Height 2 1/2 in, Width 5 1/8 in, Format 6x12, For Use With Test Tubes, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN CHEMICAL CO. QAC QR Test Strips, 100PK (983800)
- DWK LIFE SCIENCES KIMBLE Dounce All-Glass Tissue Grinders, 2 Ml (885300-0002)
- ZORO SELECT PIPETTE STAND (3KVT7)
- A2Z SCILAB Lab Spatula Double Ended Spoon & Scoop Ends 9 Stainless Steel (A2Z-ZR954)
- SP SCIENCEWARE Test Tube Rack, No-Wire, 13mm, Blue (F18747-0000)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 15-16M (F18757-0000)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 22-25M (F18772-0000)
- SP SCIENCEWARE Test Tube Rack, Stackable, 40 Places (F18860-1620)
- SP SCIENCEWARE Test Tube Rack, Poxygrid(R) Half-Size (F18788-2000)
- SP SCIENCEWARE Tube Holder, 15ML and 50ML, PK4 (F18796-0000)
- OHAUS Module Block 4 Well 35 mm Test Tube (OH-30400167)
- Sp Scienceware Test Tube Racks & Holders