Shop All Test Tube Racks & Holders
Sp Scienceware
RACK TEST TUBE EPOXY COATED 10-13
Mfr # F18753-0001
Zoro # G4695747
original price:
$48.39
5% off
new price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/2 in
- Autoclavable Yes
- Width 6 7/16 in
- For Use With Test Tubes
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F18753-0001
- Zoro # G4695747
- Country of Origin United States
- Category Test Tube Racks & Holders
Dimensions
Height | 2 1/2 in |
Width | 6 7/16 in |
Overall Height | 3 1/4 in |
Overall Width | 6 1/2 in |
Overall Depth | 8 1/8 in |
Tube Size | 10 to 13 mm |
Overall Length | 8-1/16" |
Compartment Length | 1/2 in |
Compartment Width | 1/2 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
For Use With | Test Tubes |
Color | Blue |
Material | Steel |
Number of Compartments | 108 |
Format | 9x12 |
Product Type | Test Tube Rack |
Total Holding Capacity | (108) Places |
Compatible Product Type | Test Tubes |
Description
Item Tube Rack, Number of Compartments 108, Autoclavable Yes, Material Steel, Blue, Height 2 1/2 in, Width 6 7/16 in, Format 9x12, For Use With Test Tubes, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Tray, HIPS, 1-3/5x10x13-9/10 In. (209295-0003)
- CYTIVA WHATMAN Qualitative Fltr Paper, 2V Grade, PK100 (1202-240)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK50 (SF-PES-4530-S)
- WHIRL-PAK Sampling Bag, Self-Standing, 18 oz., PK500 (B01365)
- SP SCIENCEWARE Conical Tube Rack, 500ML (F19856-0500)
- SP SCIENCEWARE LABORATORY RACK TUBE 1/2SIZE 2 7/16X3 (F18788-1601)
- SP SCIENCEWARE Test Tube Rack, No-Wire, 13mm, Blue (F18747-0000)
- SP SCIENCEWARE Tube Holder, 15ML and 50ML, PK4 (F18796-0000)
- SP SCIENCEWARE Conical Tube Rack (F18794-0002)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 15-16 (F18759-0001)
- DYNALON 200 TUBE STGE RACKS F/ 16MM TUBES (159515-0002)
- Sp Scienceware Test Tube Racks & Holders