Shop All Vial & Bottle Racks
Sp Scienceware
Rack. PP. scintillation vial
Mfr # F18512-0000
Zoro # G4675081
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 3/4 in
- Autoclavable Yes
- Width 5 in
- Color White
- For Use With Scintillation Vials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F18512-0000
- Zoro # G4675081
- Country of Origin United States
- Category Vial & Bottle Racks
Dimensions
Height | 3 3/4 in |
Width | 5 in |
Length | 11 3/4 in |
Overall Height | 3 3/4 in |
Overall Length | 11 3/4 in |
Overall Depth | 1 1/2 in |
Tube Size | 25 to 30 mm |
Overall Width | 5 in |
Compartment Width | 1 1/8 in |
Compartment Length | 1 1/8 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
Color | White |
For Use With | Scintillation Vials |
Material | Polypropylene |
Number of Compartments | 24 |
Standards | 30mm vials |
Format | 3x8 |
Product Type | Vial Rack |
Compatible Product Type | Scintillation Vials |
Total Holding Capacity | (24) Places |
Description
Item Tube Rack, Number of Compartments 24, Autoclavable Yes, Material Polypropylene, White, Height 3 3/4 in, Length 11 3/4 in, Width 5 in, Format 3x8, For Use With Scintillation Vials, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Beaker, Polypropylene, 100mL, PK100 (3641)
- HEATHROW SCIENTIFIC Pipette, Blue, 100-1000uL (HS120104)
- CYTIVA WHATMAN Quantitative Fltr Paper, 40 Ashless, PK100 (1440-185)
- FLOMEC Watermeter (TM40FQ9GME)
- SP SCIENCEWARE Rack. PP. Serum vial. 40 place (F18513-1640)
- SP SCIENCEWARE Rack. PP. Serum vial. 40 place (F18513-2040)
- SP SCIENCEWARE Bottle and Vial Rack, 6, Polypropylene (F18514-0030)
- SP SCIENCEWARE Rack. PP. serum vial. 72 place (F18513-0072)
- SP SCIENCEWARE Vial/Bottle Rack, No-Wire, 13mm (F18514-0013)
- WHEATON Vial Rack, Holds 96, PK5 (985750)
- WHEATON Vial Rack, Holds 50, PK5 (868806)
- Sp Scienceware Vial & Bottle Racks