Shop All Miscellaneous Lab Racks & Accessories
Sp Scienceware
RACK PETRI DISH WH 7 IN HX8.25
Mfr # F18991-0000
Zoro # G4669743
product price: $74.79
/ea
$74.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Color White
- Material Polypropylene
- Number of Compartments 6
- Overall Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F18991-0000
- Zoro # G4669743
- Country of Origin United States
- Category Miscellaneous Lab Racks & Accessories
Dimensions
Overall Height | 2 1/2 in |
Tube Size | 100 mm (Plate Diameter) |
Compartment Length | 4 in |
Compartment Width | 4 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
Color | White |
Material | Polypropylene |
Number of Compartments | 6 |
Product Type | Petri Dish Rack |
Total Holding Capacity | (42) Petri Dishes |
Compatible Product Type | Petri Dishes |
Description
Item Tube Rack, Number of Compartments 6, Autoclavable Yes, Material Polypropylene, White, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Labmat Bench Liner Sheets, White (F24675-0020)
- DYNALON Stirring Bar, Octagonal, 3/8"x1-1/2" Size (303275-0016)
- RPI Sodium Chloride, ACS Grade, 500g (S23025-500.0)
- AIR SCIENCE Spill Tray For Ductless Fume Hood 36" W (TRAY-P5-36)
- SP SCIENCEWARE Rack, 40 places (F18746-0002)
- SP SCIENCEWARE Rack, 21 places (F18745-0004)
- SP SCIENCEWARE Rack, 21 places (F18747-0004)
- SP SCIENCEWARE Lab Rack Drain, 19X16.75X6.5, Poly, Blue (H18805-0000)
- SP SCIENCEWARE Rack, 21 places (F18746-0004)
- SP SCIENCEWARE Rack, 20 places (F18514-0020)
- DWK LIFE SCIENCES M-T Vial File, 60 Vials, 13x50mm, 6/PK (148809)
- Sp Scienceware Miscellaneous Lab Racks & Accessories