Shop All Miscellaneous Lab Racks & Accessories
Sp Scienceware
Rack, Petri dish, 6 Slots
Mfr # F18985-0100
Zoro # G4695327
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13 1/2 in
- Autoclavable No
- Width 8 in
- For Use With 100 mm Petri Dish
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F18985-0100
- Zoro # G4695327
- UPC # 024140900730
- Country of Origin United States
- Category Miscellaneous Lab Racks & Accessories
Dimensions
Height | 13 1/2 in |
Width | 8 in |
Length | 9 1/4 in |
Overall Length | 9 1/4 in |
Overall Height | 13 1/2 in |
Overall Width | 8 in |
Tube Size | 100 mm (Petri Dish) |
Compartment Length | 3 7/8 in |
Compartment Width | 3 7/8 in |
Details
Item | Tube Rack |
Autoclavable | No |
For Use With | 100 mm Petri Dish |
Color | Clear |
Material | Polypropylene |
Number of Compartments | 6 |
Product Type | Petri Dish Rack |
Compatible Product Type | Petri Dishes |
Total Holding Capacity | (54) Petri Dishes |
Description
Item Tube Rack, Number of Compartments 6, Autoclavable No, Material Polypropylene, Clear, Height 13 1/2 in, Length 9 1/4 in, Width 8 in, For Use With 100 mm Petri Dish, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Dipper, Poly, 600mL, 46 In, PK10 (5301)
- JARWARE Piggy Bank Jar Lid (82600)
- QORPAK Bottle, Wide, 128 Oz, Jug Shape, Glass, PK4 (GLC-01425)
- EIJKELKAMP Extension tubing for MacroRhizon, 100cm (192144)
- SP SCIENCEWARE Rack, 42 places (F18520-0000)
- SP SCIENCEWARE Laboratory Rack Pipette, 28 Capacity (F18955-0000)
- SP SCIENCEWARE Rack, 21 places (F18746-0004)
- SP SCIENCEWARE Rack, 40 places (F18746-0002)
- SP SCIENCEWARE Thermometer Rack, 25 places (F18981-0001)
- SP SCIENCEWARE Laboratory Rack, Pipette, 50 Capacity (F18953-0000)
- HEATHROW SCIENTIFIC Storage Rack, 8 Compartments, 9-13/64" H (HS23263A)
- Sp Scienceware Miscellaneous Lab Racks & Accessories