Shop All Lab Dishes
Sp Scienceware
RACK, EASYPLATE, PETRI DISH, 9, YELLOW
Mfr # F18982-0209
Zoro # G4695801
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds 48 Petri Dishes
- Size 241.3 mm
- Autoclavable No
- Color Yellow
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F18982-0209
- Zoro # G4695801
- UPC # 024140916298
- Country of Origin Germany
- Category Lab Dishes
Dimensions
Size | 241.3 mm |
Manufacturers Warranty Length | 60 day |
Tube Size | 241.3 mm |
Details
Item | Petri Dish Rack |
Holds | 48 Petri Dishes |
Autoclavable | No |
Color | Yellow |
Material | Polycarbonate |
Accessory Type | Rack |
Holding Capacity | (48) 100 mm Petri Dishes |
Total Holding Capacity | (48) 100 mm Petri Dishes |
Product Type | Petri Dish Rack |
Description
Item Petri Dish Rack, Autoclavable No, Material Polycarbonate, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Microscope Slide Box (H44577-0000)
- SYNTHWARE CLAMP, PINCH, STAINLESS STEEL, SPHERICAL, 50/30 JOINT, #30 O-RING (CC0050)
- ZORO SELECT Graduated Dipper, 500 ml, 12 Ft Handle (3KWG3)
- EPPENDORF Pipette, 2 to 20micron L (3123000039)
- SP SCIENCEWARE Laboratory Tray (F24675-0060)
- SP SCIENCEWARE Laboratory Tray (F16271-0000)
- SP SCIENCEWARE Sterilizing Tray, 5 In. H, 8 In. W12 In. L (H16260-0000)
- SP SCIENCEWARE Sterilizing Tray, 19 in. (H16262-0000)
- SP SCIENCEWARE Laboratory Tray (F16270-0000)
- GLOBE SCIENTIFIC 96-well PCR plate, 0.2mL, PP natural, full skirt PK (PCR-FS-02)
- QORPAK Weighing Pan, Dia. 4 In, PK500 (235998)
- Sp Scienceware Labware