Shop All Miscellaneous Lab Racks & Accessories
Sp Scienceware
Rack, 60 places
Mfr # F18747-0001
Zoro # G7903576
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 33/64 in
- Autoclavable Yes
- Width 4 3/32 in
- Color Blue
- For Use With 16 mm Tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F18747-0001
- Zoro # G7903576
- Country of Origin Taiwan, Province of China
- Category Miscellaneous Lab Racks & Accessories
Dimensions
Height | 2 33/64 in |
Width | 4 3/32 in |
Length | 9 11/16 in |
Tube Size | 13 to 16 mm |
Overall Width | 4 1/8 in |
Overall Height | 2 1/2 in |
Overall Length | 9 3/4 in |
Compartment Length | 5/8 in |
Compartment Width | 5/8 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
Color | Blue |
For Use With | 16 mm Tubes |
Material | Polypropylene |
Number of Compartments | 60 |
Product Type | Test Tube Rack |
Total Holding Capacity | (60) Places |
Compatible Product Type | Test Tubes |
Description
Item Tube Rack, Number of Compartments 60, Autoclavable Yes, Material Polypropylene, Blue, Height 2 33/64 in, Length 9 11/16 in, Width 4 3/32 in, For Use With 16 mm Tubes, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Fast-Release Pipette Pump, Red, 25ml (437925)
- MIGHTY MAX BATTERY CAR BATTERY TEST HYDROMETER TESTER - LEAD ACID BATTERY (MAX3464425)
- A2Z SCILAB Sterilization Autoclave Cassette for 5 Instruments, Stainless Steel (A2Z-ZR092)
- WHIRL-PAK Sampling Bag, Clear, 24 oz., 9" L, PK500 (B01063)
- SP SCIENCEWARE Rack, 90 places (F18745-0000)
- SP SCIENCEWARE Lab Rack Drain, 19X16.75X6.5, Poly, Blue (H18805-0000)
- SP SCIENCEWARE Laboratory Rack, Pipette, 50 Capacity (F18953-0000)
- SP SCIENCEWARE Rack, 20 places (F18514-0020)
- SP SCIENCEWARE Rack, 40 places (F18746-0002)
- SP SCIENCEWARE Rack, 21 places (F18745-0004)
- HEATHROW SCIENTIFIC PPTT MAG RACK B 16X11.5X3.5 (HS20612M)
- Sp Scienceware Miscellaneous Lab Racks & Accessories