Shop All Miscellaneous Lab Racks & Accessories
Sp Scienceware
Rack, 42 places
Mfr # F18520-0000
Zoro # G8072845
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 45/64 in
- Autoclavable Yes
- Width 4 9/64 in
- For Use With 10 mm Cuvettes
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F18520-0000
- Zoro # G8072845
- Country of Origin Taiwan, Province of China
- Category Miscellaneous Lab Racks & Accessories
Dimensions
Height | 1 45/64 in |
Width | 4 9/64 in |
Length | 5 3/64 in |
Overall Length | 5 in |
Overall Height | 1 3/4 in |
Overall Width | 4 1/8 in |
Tube Size | 10 mm |
Compartment Length | 3/8 in |
Compartment Width | 3/8 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
For Use With | 10 mm Cuvettes |
Color | White |
Material | Polypropylene |
Number of Compartments | 42 |
Product Type | Test Tube Rack |
Total Holding Capacity | (42) Places |
Compatible Product Type | Cuvettes |
Description
Item Tube Rack, Number of Compartments 42, Autoclavable Yes, Material Polypropylene, White, Height 1 45/64 in, Length 5 3/64 in, Width 4 9/64 in, For Use With 10 mm Cuvettes, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Pipette, 1.5mL, PK1000 (21F247)
- AMSCOPE Third Hand Tool Circuit Board Holder (CBH-THT)
- AMSCOPE 3.5X-45X Binocular Zoom Power Stereo Microscope Head (SM3545B)
- SYNTHWARE STOPPER, PENNY-HEAD, GLASS, HOLLOW, 24/40 (S402440)
- SP SCIENCEWARE Rack, 40 places (F18746-0002)
- SP SCIENCEWARE Lab Rack Drain, 19X16.75X6.5, Poly, Blue (H18805-0000)
- SP SCIENCEWARE Rack, 21 places (F18745-0004)
- SP SCIENCEWARE Laboratory Rack, Pipette, 50 Capacity (F18953-0000)
- SP SCIENCEWARE Rack, 20 places (F18514-0020)
- SP SCIENCEWARE Laboratory Rack Pipette, 28 Capacity (F18955-0000)
- SP SCIENCEWARE Rack, 21 places (F18747-0004)
- Sp Scienceware Miscellaneous Lab Racks & Accessories