Shop All Miscellaneous Lab Racks & Accessories
Sp Scienceware
Rack, 40 places
Mfr # F18746-0002
Zoro # G8313024
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 33/64 in
- Autoclavable Yes
- Width 4 3/32 in
- Color Red
- For Use With 20 mm Tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F18746-0002
- Zoro # G8313024
- Country of Origin Taiwan, Province of China
- Category Miscellaneous Lab Racks & Accessories
Dimensions
Height | 2 33/64 in |
Width | 4 3/32 in |
Length | 9 11/16 in |
Overall Height | 2 1/2 in |
Tube Size | 16 to 20 mm |
Overall Length | 9 3/4 in |
Overall Width | 4 1/8 in |
Compartment Width | 3/4 in |
Compartment Length | 3/4 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
Color | Red |
For Use With | 20 mm Tubes |
Material | Polypropylene |
Number of Compartments | 40 |
Product Type | Test Tube Rack |
Compatible Product Type | Test Tubes |
Total Holding Capacity | (40) Places |
Description
Item Tube Rack, Number of Compartments 40, Autoclavable Yes, Material Polypropylene, Red, Height 2 33/64 in, Length 9 11/16 in, Width 4 3/32 in, For Use With 20 mm Tubes, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Graduated Cylinder, 500mL, 5mL Graduation (8ADU7)
- AQUAPHOENIX SCIENTIFIC Nitrite Test Kit 1 Drop-50ppm As NO2/5mL (TK3330-Z)
- ZORO SELECT Swivel Dipper, SS, 600mL, 3 Ft L (5390-3SL)
- UNITED SCIENTIFIC Krypton Spectrum Tube (SPTKR01)
- SP SCIENCEWARE Laboratory Rack Pipette, 28 Capacity (F18955-0000)
- SP SCIENCEWARE Laboratory Rack, Pipette, 50 Capacity (F18953-0000)
- SP SCIENCEWARE Rack, 42 places (F18520-0000)
- SP SCIENCEWARE Lab Rack Drain, 19X16.75X6.5, Poly, Blue (H18805-0000)
- SP SCIENCEWARE Rack, 21 places (F18746-0004)
- SP SCIENCEWARE Thermometer Rack, 25 places (F18981-0001)
- Sp Scienceware Miscellaneous Lab Racks & Accessories