Shop All Miscellaneous Lab Racks & Accessories
Sp Scienceware
Rack, 20 places
Mfr # F18514-0020
Zoro # G8060482
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 45/64 in
- Autoclavable Yes
- Width 4 9/64 in
- For Use With 20 mm Vials, Bottles
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F18514-0020
- Zoro # G8060482
- Country of Origin Taiwan, Province of China
- Category Miscellaneous Lab Racks & Accessories
Dimensions
Height | 1 45/64 in |
Width | 4 9/64 in |
Length | 5 3/64 in |
Tube Size | 16 to 20 mm |
Overall Length | 5 in |
Overall Height | 1 3/4 in |
Overall Width | 4 1/8 in |
Compartment Width | 3/4 in |
Compartment Length | 3/4 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
For Use With | 20 mm Vials, Bottles |
Color | White |
Material | Polypropylene |
Number of Compartments | 20 |
Product Type | Test Tube Rack |
Compatible Product Type | Bottles, Test Tubes, Vials |
Total Holding Capacity | (20) Places |
Description
Item Tube Rack, Number of Compartments 20, Autoclavable Yes, Material Polypropylene, White, Height 1 45/64 in, Length 5 3/64 in, Width 4 9/64 in, For Use With 20 mm Vials, Bottles, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERN Hanging balance Max 10 kg d 0.01 kg (HDB 10K10N)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus Free Clear Reagent (486637)
- DYNALON Lab Tray, Round, 3 X 10 Dia, Poly (109844)
- COVENTRY Swab, 2 3/4in L, 3/32 in Dia, PK500 (51121ESD)
- SP SCIENCEWARE Rack, 21 places (F18747-0004)
- SP SCIENCEWARE Laboratory Rack, Pipette, 50 Capacity (F18953-0000)
- SP SCIENCEWARE Hydrometer Rack, 18 Slots (F18988-0000)
- SP SCIENCEWARE Rack, 40 places (F18746-0002)
- SP SCIENCEWARE Rack, 21 places (F18745-0004)
- SP SCIENCEWARE Rack, 90 places (F18745-0000)
- TUCKMAR Acrylic Organizer for Flipper Micro-Tube Racks, Vertical, 4 Capacity (145750)
- Sp Scienceware Miscellaneous Lab Racks & Accessories