Shop All Bottles & Jars
Sp Scienceware
Precisionware Bottle, 8 Oz, LDPE, PK12
Mfr # F10626-0006
Zoro # G4680042
product price: $25.55
/pk 12, $2.13/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Autoclavable No
- Standards FDA
- Bottle/Jar Shape Cylindrical
- Special Features Recycling Code Molded into Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F10626-0006
- Zoro # G4680042
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 2.3 in |
Screw Closure Size | 45-410 mm |
Body Diameter - Metric | 58 mm |
Neck Inside Diameter - Metric | 36 mm |
Minimum Screw Closure Size | 45 mm |
Mouth Size | Wide |
Overall Height - Metric | 141 mm |
Description
Bottle, Body Color Clear, Body Material LDPE, Body Diameter - Metric 58 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 141 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 45-410 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Fiber Optical Microscope Illuminator 150W Light Source (HL250-B)
- AK Personal Protection Organizer, 9Comprtmnt (50193)
- KIMBLE CHASE Flex-Column, 1.5x15cm, PK5 (420400-1515)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (7011BU)
- SP SCIENCEWARE Wash Bottle, Std Spout, 250mL, Red, PK12 (F11620-0250)
- SP SCIENCEWARE Wash Bottle 16 oz., 4 Pack, Mouth: Wide (F11816-0011)
- SP SCIENCEWARE Translucent 500mL Wash Bottle, 6 Pack (F11646-0611)
- SP SCIENCEWARE Bottle, Dispensing, 60mL, PK12 (F11637-0002)
- SP SCIENCEWARE Clear, Wash Bottle 500mL, 6 Pack (F11646-0627)
- SP SCIENCEWARE Measure-Matic, Dispenser, 500mL (F11654-0000)
- CHEMPLEX INDUSTRIES Low Profile XRF Sample Cup, PK100 (CHEMPLEX 1850)
- Sp Scienceware Bottles & Jars