Shop All Bottles & Jars
Sp Scienceware
Precisionware Bottle, 4 Oz, LDPE, PK12
Mfr # F10626-0005
Zoro # G4688993
product price: $31.59
/pk 12, $2.63/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Autoclavable No
- Standards FDA
- Sterile/Non-Sterile Non-Sterile
- Labware Capacity - Metric 125 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F10626-0005
- Zoro # G4688993
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 1.9 in |
Screw Closure Size | 38-410 mm |
Body Diameter - Metric | 48 mm |
Neck Inside Diameter - Metric | 29 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 38 mm |
Overall Height - Metric | 111 mm |
Description
Bottle, Body Color Clear, Body Material LDPE, Body Diameter - Metric 48 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 111 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-410 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Pipetter Tips, Macro Tip, 10mL, PK100 (851358)
- LAMOTTE Colorimeter, Chlorine, DPD Liquid (3240-LI)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 19/22, 50mL (F301950)
- COLLOMIX Collomix 40140 AR170HF Bituminous & Waterproofing Paddle (40140)
- SP SCIENCEWARE White, Wash Bottle 16 oz., 4 Pack (F11816-0015)
- SP SCIENCEWARE Hydrometer Jar, 245mL, PCEA1 (H17817-0000)
- SP SCIENCEWARE Wash Bottle, Std Spout, Write-On, PK6 (F11646-0638)
- SP SCIENCEWARE Square Bottle, Wide, 16 Oz, HDPE, PK6 (F10904-0500)
- SP SCIENCEWARE Clear, Wash Bottle, 6 Pack (F11646-0631)
- SP SCIENCEWARE Red Wash Bottle 16 oz., 4 Pack (F11816-0001)
- QORPAK Bottle Dropper Assemblies, 100-102MM, PK12 (CAP-05744)
- Sp Scienceware Labware