Shop All Biohazard Bags
Sp Scienceware
Poxygrid, Bag Holder
Mfr # H13188-0000
Zoro # G8208566
product price: $93.35
/ea
Free Shipping & Returns
$93.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 1/2 in
- Height 23 1/2 in
- For Use With Bag Size 24 in x 30 in
- Length 14 1/2 in
- Accessory Type Bag Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # H13188-0000
- Zoro # G8208566
- Country of Origin United States
- Category Biohazard Bags
Dimensions
Width | 14 1/2 in |
Height | 23 1/2 in |
Length | 14 1/2 in |
Details
Item | Bag Holder |
For Use With | Bag Size 24 in x 30 in |
Accessory Type | Bag Holder |
Description
Bag Holder, Width 14 1/2 in, Height 23 1/2 in, Length 14 1/2 in, For Use With Bag Size 24 in x 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL Vacuum Bag, for Upright Vacuum, 24" L (240125)
- EKCOS INNOVATIONS Bullseye Red/Clear (BE-10RC-10)
- WEIMAN Hardwood Floor Cleaner, 32 oz Squeeze Bottle (522EA)
- VIKAN VIKAN Orange 24" Polypropylene Floor Squeegee (71607/29607)
- SP SCIENCEWARE Autoclave Bags, 12x24 in, PK100 (H13185-1224)
- SP SCIENCEWARE Autoclav.Biohaz.Bag, 8to10gal, Clear, PK100 (F13161-0009)
- SP SCIENCEWARE Disposable Bag Deodorant Pad, PK100 (H13198-0003)
- SP SCIENCEWARE Biohazard Bag Holder, 18-1/2 In. H (F13192-0001)
- SP SCIENCEWARE Autoclavable Bags, 1 gal., Clear, PK100 (H13182-0815)
- SP SCIENCEWARE Biohazard Bag Holder, 27-1/8 In. H (F13192-0003)
- SP SCIENCEWARE Autoclav. Biohaz. Bag, 10gal, Clear, PK100 (F13162-0009)
- Sp Scienceware Biohazard Bags