Shop All Beakers & Pitchers
Sp Scienceware
Pitcher, 3000mL
Mfr # F28993-0000
Zoro # G8528746
original price:
$17.69
5% off
new price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Tall Form with Handle
- Labware Capacity - English 0.8 gal
- Labware Capacity - Metric 3,000 mL
- Color Translucent
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F28993-0000
- Zoro # G8528746
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Height | 10.39" |
Labware Inside Dia. - Metric | 123 mm |
Labware Inside Dia. - English | 4.9 in |
Labware Outside Dia. - English | 6.4 in |
Labware Outside Dia. - Metric | 162 mm |
Labware Height - Metric | 266 mm |
Outside Dia. | 5-5/8" |
Labware Height - English | 10.5 in |
Outside Diameter - Metric | 124 mm, 162 mm |
Overall Height - Metric | 266 mm |
Description
Pitcher, Capacity - Metric 3 L, Capacity - English 0.7 gal, Product Type Beaker, Beaker Type Tall Form with Handle, Outside Diameter - Metric 124 mm, 162 mm, Overall Height - Metric 266 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 50 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Translucent, Basic Material Plastic, Special Features Chemical Resistant, Heat Resistant, Shatter Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Clamp, Aluminum, 66 lb. Max. Capacity (CLR-LBLFTA010)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Clear (6FAV2)
- PERKIN ELMER Acetylene Hose Assembly, Red Neoprene (00570559)
- ZEBRA SKIMMERS Refractometer, 0 to 10 Percent Brix (OPT10)
- SP SCIENCEWARE Beaker, 4000mL (F26219-0000)
- SP SCIENCEWARE Beaker, w/ Handle, Polypropylene, 5L (F28994-0000)
- SP SCIENCEWARE Stabilizer Ring, Red, 500 to 2000mL (F18307-0015)
- SP SCIENCEWARE Stabilizer Ring, Red, 125 to 500mL (F18307-0005)
- SP SCIENCEWARE Graduated Beaker, 100mL, Polyprop, PK12 (F26211-0000)
- SP SCIENCEWARE Giant Beaker, 10L/2.6 gal, Polypropylene (F28995-0000)
- UNITED SCIENTIFIC Beaker, 33.8 oz, 5 1/8 in H, 3 7/8 in Dia (UN3007-1000)
- Sp Scienceware Beakers & Pitchers