Shop All Beakers & Pitchers
Sp Scienceware
Pitcher, 1000mL
Mfr # F28991-0000
Zoro # G9500976
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Tall Form with Handle
- Labware Capacity - English 0.3 gal
- Labware Capacity - Metric 1,000 mL
- Color Translucent
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F28991-0000
- Zoro # G9500976
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Inside Dia. - Metric | 98 mm |
Labware Height - Metric | 165 mm |
Labware Outside Dia. - Metric | 123 mm |
Labware Inside Dia. - English | 3.9 in |
Labware Outside Dia. - English | 4.9 in |
Labware Height - English | 6.5 in |
Height | 6.45" |
Outside Dia. | 4.25" |
Outside Diameter - Metric | 98 mm, 123 mm |
Overall Height - Metric | 165 mm |
Description
Pitcher, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Product Type Beaker, Beaker Type Tall Form with Handle, Outside Diameter - Metric 98 mm, 123 mm, Overall Height - Metric 165 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 10 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Translucent, Basic Material Plastic, Special Features Chemical Resistant, Heat Resistant, Shatter Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARGOS TECHNOLOGIES Open Ended Pipettes, 2 mL, Indivi, PK 500 (04395-14)
- PERFEX Truclean Sponge Mop, Polyurethane Foam (22-34)
- LAB SAFETY SUPPLY Graduated Cylinder, 2000mL, Polypropylene (8ADU8)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-750ppm, PK50 (480024)
- SP SCIENCEWARE Pitcher, 2000mL (F28992-0000)
- SP SCIENCEWARE Beaker, 600mL, PK4 (F26215-0000)
- SP SCIENCEWARE Graduated Beaker, 2000mL, Polypropylene (F26217-0000)
- SP SCIENCEWARE Beaker, w/ Handle, Polypropylene, 5L (F28994-0000)
- SP SCIENCEWARE Stabilizer Ring, Red, 500 to 2000mL (F18307-0015)
- SP SCIENCEWARE Giant Beaker, 10L/2.6 gal, Polypropylene (F28995-0000)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000Y-1000)
- Sp Scienceware Beakers & Pitchers