Shop All Pipettors
Sp Scienceware
Pipettor, 10mL
Mfr # F37911-1010
Zoro # G7950783
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Fits Pipette up to 10mL
- Material polypropylene
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Scienceware
- MFR # F37911-1010
- Zoro # G7950783
- Country of Origin China
- Category Pipettors
Dimensions
Size | Fits Pipette up to 10mL |
Details
Item | Pipetter |
Material | polypropylene |
Color | Green |
Description
Pipetter, Size Fits Pipette up to 10mL, Polypropylene, Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 1/4", B/S, 12 In, Half Ht (1/4"BS12H)
- CHEMGLASS Crucible, Low Form, 100mL, Porcelain (CG-1883-05)
- HUTCHINS MANUFACTURING PAD Hook Type No Clips F/MODEL 2023 (HU5023H)
- BENCHMARK SCIENTIFIC Block 24x0.5mL Centrifuge Tubes (BSW05)
- SP SCIENCEWARE Pipettor, 2mL (F37911-1002)
- SP SCIENCEWARE Pipettor, 10mL (F37898-0000)
- SP SCIENCEWARE PIPETTER FAST RELEASE 25 ML RED PIP (F37904-0025)
- SP SCIENCEWARE Pipettor, 25mL (F37899-0000)
- SP SCIENCEWARE Bulb Pipettor, Silicone Rubber (H37888-0000)
- SP SCIENCEWARE Bulb, Pipettor, Vinyl, PK2 (F37887-0000)
- GLOBE SCIENTIFIC Transfer Pipette, 100uL, 83mm L, PK5000 (139114)
- Sp Scienceware Pipettes & Pipettors