Shop All Mortar & Pestle Sets
Sp Scienceware
Pestles with 1.5mL MCT Tubes, PK100
Mfr # F19923-0000
Zoro # G8366014
original price:
$106.99
13% off
new price: $92.19
/pk 100, $0.92/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1.5 mL
- Pestle Length 88 7/8 mm
- Material of Construction polypropylene
- Product Type Pestle
- Mortar Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F19923-0000
- Zoro # G8366014
- Country of Origin United States
- Category Mortar & Pestle Sets
Dimensions
Pestle Length | 88 7/8 mm |
Details
Item | Pestle |
Capacity | 1.5 mL |
Material of Construction | polypropylene |
Product Type | Pestle |
Mortar Material | Polypropylene |
Pestle Material | Polypropylene |
Description
Pestle, Mortar Material Polypropylene, Pestle Material Polypropylene, Capacity 1.5 mL, Pestle Length 88 7/8 mm, Product Type Pestle, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO FISHER SCIENTIFIC Conical or Skirted Tube adapter for, PK4 (75005736)
- RESINTECH High Purity DI Kit, For use w HY-122B-DI (HYK-002)
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- GEMCO PREP BOWLS GLS 4OZ 4PK (5078583)
- UNITED Pestle, Porcelain, Unglazed, 1150C, White (J-208)
- UNITED SCIENTIFIC Mortar and Pestle Set, Porcelain, Fully Gl (PMG300)
- MACCOURT MACCOURT MB2906 Mortar Box, 11 gal Capacity, Rectangle, Polyethylene (MB2906)
- KONTES Small Clearance Pestle, for Tissue Grinde (885302-0007)
- KIMBLE CHASE Pellet Pestle, Rnase-Free, 1.5mL, PK100 (749521-1590)
- UNITED Pestle, Porcelain, Unglazed, 1150C, White (J-209)
- UNITED SCIENTIFIC Micro Pestle, Pp, PK 12 (81441)
- Sp Scienceware Mortar & Pestle Sets