Shop All Pens
Sp Scienceware
Pen Holder, Pk3
Mfr # F13373-0000
Zoro # G4767917
product price: $25.99
/pk 3, $8.66/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Reduces Mishandling Of Writing Instruments By Mounting To Frequently Used Equipment
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F13373-0000
- Zoro # G4767917
- Country of Origin United States
- Category Pens
Details
Color | Black |
Item | Pen Holder |
Features | Reduces Mishandling Of Writing Instruments By Mounting To Frequently Used Equipment |
Material | Polycarbonate |
Description
Pen Holder, Features Reduces Mishandling Of Writing Instruments By Mounting To Frequently Used Equipment, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk100 (5ZW43)
- TOPS Voice Message Log Book, 8-1/4 x 8-1/2 (TOP4416)
- PANDUIT Adhesive Laser/Ink Jet Label, PK1000 (LJSL7-Y3-1)
- DYMO DYMO LetraTag Plastic Label Tape Cassette, 1/2in x 13ft, White (91331)
- PAPER MATE Pen, Ballpoint, Write Bros, 0.8mm, 12/DZ, Red PK (PAP2124517)
- PENAGAIN Ergo-Sof Retractable Ballpoint Pen, Black, Black Ink, PK6 (00022)
- PENTEL EnerGel Liquid Gel Refill, 0.7mm, Needle Tip, Black Ink (LRN7A)
- SHARPIE Professional Design Roller Ball Pen, Stick, Fine 0.5 mm, Black Ink, Black Barrel, 4PK (2093222)
- INTEGRA Rtrctbl Ballpoint Pen, Assrtd, 1.0Mm, PK50 (ITA36192)
- SHARPIE S-Gel Pen, Medium 0.7mm, Blue, PK12 (2096152)
- TOMBOW MONO DRAWING PEN ASSORTED, 6PK (66405)
- Sp Scienceware Pens