Shop All Storage Pails & Buckets
Sp Scienceware
Pail, Lid, Polypropylene, 8 Quart
Mfr # F16775-0000
Zoro # G8263245
original price:
$53.23
15% off
new price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 qt
- Color White
- Diameter 8 in
- Height 10 in
- Material polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F16775-0000
- Zoro # G8263245
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 8 in |
Height | 10 in |
Inside Diameter | 8 in |
Overall Diameter | 8 in |
Overall Height | 10 in |
Details
Item | Pail |
Capacity | 8 qt |
Color | White |
Material | polypropylene |
Opening Type | Lid |
Lid Included | Yes |
Finish | Unfinished |
Volume Capacity | 2 gal |
Bucket/Pail Material | Plastic |
Autoclaveable | Yes |
Includes Lid | Yes |
Description
Pail, Bucket/Pail Material Plastic, Color White, Includes Lid Yes, Overall Diameter 8 in, Overall Height 10 in, Volume Capacity 2 gal, Autoclaveable Yes, Finish Unfinished, Inside Diameter 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 30 Gal Round Fiber Drum, 260 lb Capacity (FDR-30)
- ORBIS FP06 Flipak Distribution Container - 15-3/16 x 10-7/8 x 9-11/16 Red (FP06-RD)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, Clear, 14 3/4 in L (QUS234CL)
- ZORO SELECT Open Head Transport Drum, 304 Stainless Steel, 55 gal, Unlined, Silver (ST5507)
- SP SCIENCEWARE Pail, Lid, Polyethylene, 14 Quart (F16772-0000)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 7 gal. (01-05-048-00223)
- ZORO SELECT Pail, Screw Top, Round, 5 gal, HDPE, White (GBTH5R-SC-W)
- PIPELINE PACKAGING Tote w/Red 6" Cap, Fittings, Nat, 275 gal. (06-05-080-00004)
- BASCO Plastic Container, 1/2 gal. (EZ-L043)
- ZORO SELECT Pail, Open Head, Round, 5 gal, Steel, Gray (OH5-26/C24EPS-G)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 5 gal., Height: 14-9/16" (01-05-048-00063)
- Sp Scienceware Storage Pails & Buckets