Shop All Storage Pails & Buckets
Sp Scienceware
Pail, Lid, Polyethylene, 14 Quart
Mfr # F16772-0000
Zoro # G8078366
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 14 qt
- Color Yellow
- Diameter 10 1/2 in
- Height 12 3/4 in
- Lid Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F16772-0000
- Zoro # G8078366
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 10 1/2 in |
Height | 12 3/4 in |
Inside Diameter | 10 1/2 in |
Overall Height | 12 3/4 in |
Overall Diameter | 10 1/2 in |
Details
Item | Pail |
Capacity | 14 qt |
Color | Yellow |
Lid Included | Yes |
Finish | Unfinished |
Standards | DOD A-A-53841, MIL-P36257A |
Volume Capacity | 3.5 gal |
Bucket/Pail Material | Plastic |
Includes Lid | Yes |
Autoclaveable | No |
Description
Pail, Bucket/Pail Material Plastic, Color Yellow, Includes Lid Yes, Overall Diameter 10 1/2 in, Overall Height 12 3/4 in, Standards DOD A-A-53841, MIL-P36257A, Volume Capacity 3.5 gal, Autoclaveable No, Finish Unfinished, Inside Diameter 10 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY 44 Drawer Storage Plastic Organizer with 12 Large and 32 Small Compartments for Desktop /Wall Mount (599134CKD)
- ZORO SELECT Wire Partition Panel, W 2 Ft x H 7 Ft (19N868)
- ZORO SELECT Utility Drum Top, Cease-Fire, Red, Metal (26355)
- BASCO 330 Gal Rebottled Poly IBC (TANK7208)
- BASCO Plastic Paint Can, 1 gal., Metal Ring (PC128-B)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 2 gal., Height: 9-9/16" (01-05-048-00078)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 2 gal., Height: 9-1/4" (01-05-048-00119)
- VESTIL 5 Gal Open Head Pail with Steel Handle, White (PAIL-54-PWS)
- S & H INDUSTRIES PAIL TIPPER SINGLE CONTAINER (KE78030)
- PIPELINE PACKAGING Open Head Pail, Steel, Black, 3.5 gal. (01-19-048-00148)
- ZORO SELECT Pail, Open Head, Round, 5 gal, Steel, Gray (OH5-24/DC24LL-RIG)
- Sp Scienceware Storage Pails & Buckets