Shop All Storage Pails & Buckets
Sp Scienceware
Pail, Heavy-Duty, Polyethylene, 15L
Mfr # H16806-0000
Zoro # G8400201
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15 L
- Color White
- Diameter 11 in
- Height 13 in
- Includes Heavy Gauge Plastic Coated Metal Bail and a Pronounced Spout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # H16806-0000
- Zoro # G8400201
- Country of Origin Germany
- Category Storage Pails & Buckets
Dimensions
Diameter | 11 in |
Height | 13 in |
Details
Item | Pail |
Capacity | 15 L |
Color | White |
Includes | Heavy Gauge Plastic Coated Metal Bail and a Pronounced Spout |
Description
Pail, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG polypropylene Bin Divider, Black, 7 in L, 2-3/4 in H, 6 PK (PB30166-08)
- ZORO SELECT Steel Divider, 22 1/4 in L, Not Applicable W, 4 1/2 in H (493X13)
- ZORO SELECT Standard Spring Clip, 1-1/8 In, PK10 (5TPH3)
- LEWISBINS ORBIS Stakpak NXO2415-14 Modular Straight Wall Container, 24"L x 15"W x 14-1/2"H, Gray (NXO2415-14-GY)
- SP SCIENCEWARE Pail, Lid, Polypropylene, 8 Quart (F16775-0000)
- SP SCIENCEWARE Pail, Lid, Polyethylene, 14 Quart (F16772-0000)
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 7 gal. (01-19-048-00227)
- PIPELINE PACKAGING Open Head Pail, Steel, Black, 3 gal. (01-19-048-00174)
- PIPELINE PACKAGING Tight Head Pail, 20L, HDPE, Nat (01-05-079-00033)
- L.H. DOTTIE L.H. Dottie 5 Gallon Multipurpose Pail, 10PK (D5P)
- POLAR-TECH Paint Can, 1 Gallon, Round (HAZ1026)
- Sp Scienceware Storage Pails & Buckets