Shop All Bottles & Jars
Sp Scienceware
Non-Electric Dryer, 19 Pegs, ABS Plastic
Mfr # F18933-0011
Zoro # G3964825
original price:
$122.00
5% off
new price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Beakers, Bottles, Flasks, Test Tubes and Cylinders
- Material ABS plastic
- Height 9 1/2 in
- Number of Pegs 19
- Width 14 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F18933-0011
- Zoro # G3964825
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 9 1/2 in |
Width | 14 3/4 in |
Details
Item | Non-Electric Wallmount/Benchtop Dryer |
For Use With | Beakers, Bottles, Flasks, Test Tubes and Cylinders |
Material | ABS plastic |
Number of Pegs | 19 |
Format | 1 Tier, Single Sided |
Includes | (6) 3 in, (6) 5 in, (7) 4 in |
Description
Non-Electric Wallmount/Benchtop Dryer, Number of Pegs 19, Material ABS Plastic, Height 9-1/2 In., Width 14-3/4 In., Format Single Sided, 1 Tier, For Use With Beakers, Flasks, Bottles, Test Tubes and Cylinders, Includes (6) 3 In., (7) 4 In., (6) 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Rubber Cover for 3-Inch Platform (580-2013-00)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Clear (6FAV4)
- BLACKBURN SAMPLING Tank Waste Sampler, 1 ID x 70 In, 830mL (TA6)
- ADVANTECH MANUFACTURING Sieve, #200, B/S, 12 In, Inter Ht (200BS12I)
- SP SCIENCEWARE Tank, Rectangular, w/Lid and Faucet (H34093-0000)
- SP SCIENCEWARE Translucent 500mL Wash Bottle, 6 Pack (F11646-0621)
- SP SCIENCEWARE Clear, Wash Bottle 500 mL, 3 Pack (F11642-0623)
- SP SCIENCEWARE Wash Bottle, Std Spout, 32 oz., Red, PK4 (F11613-1000)
- SP SCIENCEWARE Bottle, Narrow, 16 Oz, HDPE, PK12 (F10620-0007)
- SP SCIENCEWARE Wash Bottle, Std Spout, 250mL, Red, PK12 (F11620-0250)
- QORPAK Bottle, 120cc, PK450 (PLC-06793)
- Sp Scienceware Bottles & Jars