Shop All Bottles & Jars
Sp Scienceware
Natural, Wash Bottle 500mL, 3 Pack
Mfr # F11642-0639
Zoro # G4781917
product price: $28.59
/pk 3, $9.53/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spout Style Standard Spout
- Labware Capacity - English 16 oz
- Capacity 500mL
- Labware Capacity - Metric 500 mL
- Color natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F11642-0639
- Zoro # G4781917
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 53 mm |
Details
Item | Wash Bottle |
Spout Style | Standard Spout |
Labware Capacity - English | 16 oz |
Capacity | 500mL |
Labware Capacity - Metric | 500 mL |
Color | natural |
Labware Basic Material | Plastic |
Autoclavable | No |
Imprinting | Ethanol |
Labware Body Material | LDPE |
Labware Closure Material | Polypropylene |
Labware Imprinting | Ethanol |
Vented/Nonvented | Vented |
Mouth | Wide |
Labware Closure Color | Natural |
Labware Clarity | Translucent |
Cap Material | Polypropylene |
Opacity | Translucent |
Wash Bottle Style | Standard Spout |
Bottle Material | LDPE |
Venting | Vented |
Labware Body Color | Clear |
Description
Wash Bottle, Vented/Nonvented Vented, Spout Style Standard Spout, Autoclavable No, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Bottle Wide Mouth Graduated 100 ML LDPE DYNALO, PK10 (202415-0100)
- AQUAPHOENIX SCIENTIFIC Chlorine Dioxide T Kit, 1Drop- 50ppm/10mL (TK1181-Z)
- A2Z SCILAB PVC Handle Lab Spatula, 8" Blade, 1.25" Blade Width, 12.4" Length (A2Z-ZR142)
- DYNALON Dispensing Bottle w/Flip Top, 60ML PK10 (3UCJ8)
- SP SCIENCEWARE Clear 500mL Wash Bottle, 3 Pack (F11642-0638)
- SP SCIENCEWARE Precisionware Bottle, 16 Oz, LDPE, PK12 (F10626-0007)
- SP SCIENCEWARE Wash Bottle, Std Spout, Acetone, PK6 (F11646-0622)
- SP SCIENCEWARE Bottle, Dispensing, 60mL, PK12 (F11637-0002)
- SP SCIENCEWARE Square Bottle, Wide, 32 Oz, HDPE, PK6 (F10904-1000)
- SP SCIENCEWARE Wash Bottle, Std Spout, 16 oz., Red, PK6 (F11651-0016)
- GLOBE SCIENTIFIC Bottle, 245 mm H, Natural, 118 mm Dia (7022000)
- Sp Scienceware Labware